No Product Image Available

Pyle

Megaphone, PMP66WLT


product price: $77.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - High-Powered Digital Megaphone System - Marine Grade Waterproof Construction - Water Resistant & Weatherproof Design - Compact & Portable PA Speaker - Built-in LED Lights - Integrated Siren Alarm Function - Adjustable Volume Control - Ergonomic, Light-Weight Pistol Grip Chassis - Perfect for Crowd Control & Public Gatherings - For Indoor/Outdoor Use Technical Specs: - MAX Power Output: 40 Watt - Sound Projection Range: Up to 1,000+ Square Yards - Marine Grade Rating: IP-X5 - Sound Level: 130db (50cm) - LED Power Light Control: ON/OFF - Construction Material: Engineered ABS - Battery Operated: Requires (8) x ''AA'' Batteries, Not Included - Megaphone Size: 12.9’’ Length x 8.2’’ Diameter -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.