Shop All PA System Accessories
Pyle
Megaphone, PMP51LT
Mfr # PMP51LT
Zoro # G200680856
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 9 V DC
- Product Type Megaphone
- Battery Size C
- Power Source Battery
- Features Built-in Siren
Product Information
- Brand Pyle
- MFR # PMP51LT
- Zoro # G200680856
- UPC # 842893100968
- Country of Origin China
- Category PA System Accessories
Dimensions
Battery Size | C |
Details
Input Voltage | 9 V DC |
Product Type | Megaphone |
Power Source | Battery |
Features | Built-in Siren |
Description
Features: - (2) Megaphone Modes: Talk + Siren Alarm - Convenient Coiled-Cord Handheld Microphone - Built-in LED Lights - Adjustable Volume Control - Simple Button Control Operation - High-Powered Audio Reproduction - Portable Battery-Operated Design - Wide Bell Diameter for Extended Projection - Ergonomic Pistol Grip & Lightweight Chassis - Power Supply Jack: DC 12V Adapter Connector - Used by U.S. Service Personnel & Armed Forces - Perfect for Outdoor Events & Crowd Control Technical Specs: - MAX Power Output: 50 Watt - Audio Projection Range: Over 1,200+ Yards - Battery Operated: Requires (8) x ‘C’ Batteries, Not Included - Sound Processor: Dynamic Piezo Driver - Sound Level: 105db (40cm) - LED Power Light Control: ON/OFF - Dimensions: 9.0'' (Diameter) x 13.8'' (Length)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR521SW Low Drain Replaces 379, PK 5 (SR521SW)
- ILC Replacement For TROJAN J305HGAC, 6PK (J305HG-AC-6-PACK)
- KEYDIY Keydiy: KD Keytime smart watch key (Quartz Watch) (KD-BKT-02)
- ILC Replacement for Radio Shack Arctic Silver 5 Thermal Compound (ARCTIC SILVER 5 THERMAL COMPOUND RADIO SHACK)
- PYLE Professional Piezo Dynamic 50W Megaphone with USB (PMP58U)
- PYLE Professional 40W Dynamic Megaphone (PMP45R)
- PYLE Professional 40W Megaphone/Bullhorn (PMP48IR)
- PYLE Megaphone, PMP67WLTB (PMP67WLTB)
- PYLE Megaphone, PMP561LTB (PMP561LTB)
- PYLE Battery-operated Compact/Portable Megaphone Spkr w/Siren Alarm, PMP23SL (PMP23SL)
- LOWELL Square Grille for 8inSp (IC-105A)
- Pyle PA System Accessories