Pyle

Marine Speakers With Led Lights, PLMRX68LEB


product price: $71.29
/pr

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - Includes (2) Speakers - Built-in Color-Changing LED Lights - Programmable & Controllable Lighting - Waterproof Construction Housing - 2-Way Stereo Sound - Polypropylene Cones with Cloth Surround - Stain Resistant Grill - Molded ABS Plastic Basket - Includes Speaker Wiring & Mounting Hardware - Used in Marine Vehicles or Automobiles - Perfect for Custom Installations Technical Specs: - Speaker Size: 6.5'' -Each - Power Handling: 250 Watts Peak - Marine Grade IP-44 Rating - Tweeter: 1'' Neodymium Dome Tweeter - 4 Ohm Impedance - Sensitivity: 93dB - 8 oz. Magnet Structure - 1" Aluminum Voice Coil - Frequency Response: 45Hz - 20kHz - LED Output: 4A/Per Channel - Power: DC 12-24V - Weight (Each Speaker): 1.45 lbs. Color-Changing LED Lights: - Dancing / Flashing Light Modes - 20 Static or 19 Dynamic Color Modes - Speed & Color Brightness Adjustable - 27 Built-in Multi-Color LED lights - Includes Remote Control & Lighting Console Controller Unit Size / Dimensions: - Total Diameter: 7.6'', Total Depth: 3.9'' - Cut-Out Diameter: 5.4'' - Mounting Depth: 2.6''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.