Shop All Earbuds & Headphones
Pyle
Ipx8 Waterproof MP3 Player Headphone
Mfr # PSWP28BK
Zoro # G400687341
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PSWP28BK
- Zoro # G400687341
- UPC # 842893105925
- Country of Origin China
- Category Earbuds & Headphones
Description
Features: - 2-in-1 MP3 Player Headphones - Bluetooth Wireless Music Streaming - Submergible Waterproof Rated Construction - Quick Connect: Combination Charging & Data Transfer Cable - Easy 'Drag & Drop' Audio Music File Management - 8 GB Integrated Flash Memory - Built-in Rechargeable Battery - Universal Size for All Head Shapes - Made to Fit: Comfortable Form-Fitting Design - Flexible Wrap-Around Style Perfect for Sports - USB Port Connection - Simple Touch Button Controls - Includes Replacement Earbuds - Designed for Swimming Running Fitness Exercise What's in the Box: - MP3 Player Headphones - USB Charge / Data Transfer Clip Cable - (2) Pair Water-Blocking Earbuds (In-Water Use) - (3) Pair Active Sport Earbuds (On-Land Use) Bluetooth Connectivity: - Built-in Bluetooth for Wireless Audio Streaming - Works with All of Your Favorite Devices - (iPhone, Android, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 4.2, A2DP - Bluetooth Network Name: ‘PyleUSA’ - Bluetooth Network Password: '0000' (4 Zeroes) - Bluetooth Wireless Range: 30'+ Ft. Technical Specs: - Marine Grade IPX8 Waterproof Rating - Digital Audio File Support: MP3, WMA, APE, FLAC, WMV - File Format: FAT16, FAT32 - Battery Charge Time: 2 Hours - Battery Life: About 10 Hours - Lithium Battery: 200mAh - Speaker Type: NdFeB 9mm - Speaker Rated Power: 5mW - USB 2.0 High-Speed Data Transfer - Frequency Response: 20Hz - 20kHz - Signal Distortion: 70dB - Operating environment: 0?-40? - MP3 bite rate: 8Kbps ~ 320Kbps - Operating time: 10hours - Earphone output power: 5mW + 5mW - Standby time: 150 hours - Talking time: 8 hours - Playing music time: 10 hours (Playing time depends on different volume and songs) - Certification: BQB; CE; FCC; ROHS; Reach - Dimensions (L x W x H): 5.51’’ x 1.69’’ x 4.33’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES Computer & Monitor Enclosure - Stainless Steel (PC Defender Stainless Steel)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BSGEL261)
- UPG Upg 45822 Ub12750 - Group 24 Sealed Lead Acid Battery (45822)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- PYLE Bluetooth Water Resistant Headphones, PWBH18SL (PWBH18SL)
- PYLE Flextreme Waterproof MP3 Player With Headphones, 8Gb Built-In Memory (PSWP14BK)
- PYLE Dual Hearing Amplifiers, (2)-Bte (PHLHA46)
- PYLE Hearing Amplifier, Behind-The-Ear (Bte) (PHLHA48)
- PYLE Sound Amplifier, PHLHA56 (PHLHA56)
- PYLE Bluetooth Water Resistant Headphones, PWBH18WT (PWBH18WT)
- JVC JVC HAEC10B Entry-Level Fitness Headphones; Red (HAEC10B)
- Pyle Earbuds & Headphones