Shop All Wall Plates
Pyle
In-Wall Bt.Audio Receiver&Usb Charger
Mfr # PWPBT67
Zoro # G800681284
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PWPBT67
- Zoro # G800681284
- UPC # 68888757805
- Country of Origin China
- Category Wall Plates
Description
Features: - In-Wall Audio Control Receiver - Wall Plate Style Music Control Design - Bluetooth for Wireless Audio Streaming Ability - Includes (2) Wall Plates (Bluetooth Audio Source & Audio Output) - U.S. Standard Electrical Single Gang Box Size - Direct Connect & Stream Audio from External Devices - Aux (3.5mm) Audio Input Connector Jack - RCA (L/R) Audio Output Connector Jacks - Dual USB Device Charge Ports - Adjustable Rotary Volume Knob - Convenient Front Panel Touch Button Controls - (Play/Pause, Previous/Next, BT Pairing) - Used for Home Theater, Office & Business Audio Applications - *Optional Speaker System Connection via RJ-45/Network Ethernet Jack - *Requires Connection to External Amplifier / Receiver / Speaker System - *Decorative Wall Plate Frame Cover Not Included What's in the Box: - Source Control Wall Plate - Audio Output Wall Plate - Wall Power Adapter Technical Specs: - Bluetooth Version 4.0, A2DP - Compatible with All of Today's Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Wireless Audio Range: Up to 50'+ ft. - *Optional Audio Connection via RJ45 Cable - USB Power: (2) DC 5V Ports - Power Supply: 15V Power Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ13)
- AC WORKS Adapter L6-20P 20A 250V Plug to NEMA 6-15/20R 15/20A 250V Connector (ADL620620)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (3RT20151AN62)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- PYLE Pyle Rotary Volume Control Knob (PVC1)
- PYLE Pyle Sliding Volume Control Knob (PVC2)
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- PYLE HDmi/Stereo (Dual) Rca Audio Combo Wall Plate (PHDMRBC2)
- PYLE Usb Wall Plate Charger With Phone Holder (PWPLGU204)
- PYLE In-Wall Amp./ Aux/Usb Charging Port (PWA15BT)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- Pyle Wall Plates