Shop All TV Mounts & Stands
Pyle
Economic Tripod Stand For Lcd Mount
Mfr # PTVSTNDPT3215
Zoro # G800680928
original price:
$37.15
5% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PTVSTNDPT3215
- Zoro # G800680928
- UPC # 68888770187
- Country of Origin China
- Category TV Mounts & Stands
Description
Features: - Portable TV Stand - Universal Standard VESA TV Mount Compatible - Quick Setup & Hassle-Free Screen Display Placement - Compatible with All of Today’s Latest TVs, Monitors, Display Screens - Tilt & Height Adjustable with Locking Mechanism - Reinforced Metal Construction - Anti-Slip Padded Rubber Legs - Heavy Duty, Rugged & Reliable - Foldable TV Tripod Design for Easy Setup & Storage - Works with LCD, LED, Smart, 3D, Plasma, Flat Panel TVs, etc. - Perfect for the Home, Office, Classroom or Studio Technical Specs: - TV Size Compatibility: Up to 32’’ -inches, Maximum - VESA Compatibility: 75x75, 100x100 - Height Adjustment: 32.3’’ - 59.8’’ -inches - Tilt Adjustment: 0 - 360 Degrees - Construction Material: Steel Alloy - Steel Tube Thickness: 1mm (0.04’’) - Max. Weight Load Capacity: 22 lbs. - Folded Dimensions: 34.2’’ x 4.5’’ x 3.9’’ -inches - Total Assembled Dimensions: 27.5’’ x 27.5’’ x 59.8’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S20 FE 5G (GGBIGED228SS09A)
- ZEUS BATTERY PRODUCTS 40Ah 12V Nb Sealed Lead Acid Battery (PC40-12NB)
- UPG Sealed Lead Acid Battery, 12 V, 26Ah, UB26-12T, L2 (L Type Tab) Terminal, AGM Type (40596)
- MOTOROLA Microphone, Palm, Plastic (AAE60X502 MH-67A8J)
- PYLE Tv Bracket, PCTVM18 (PCTVM18)
- PYLE Flush Tv Wall Mount, PSW681MF1 (PSW681MF1)
- PYLE Tilt Tv Wall Mount, PSW651LT1 (PSW651LT1)
- PYLE Tripod Stand For Lcd Mount(Pair) (PTVSTNDPT3215X2)
- PEERLESS Universal Flat TV Wall Mount, 175 lb. Capacity (SF650)
- MOUNT-IT Triple Monitor Desk Mount for 13"-27" Monitors (MI-1753)
- PC ENCLOSURES 24 Stainless Steel LCD Guardian- Fits up to 24" TV Screen (24 Stainless LCD Guardian)
- Pyle TV Mounts & Stands