Pyle

Dynamic Microphone


product price: $18.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Pyle
  • MFR # PDMIC78
  • Zoro # G300681340
  • UPC #
    68889007039
  • Country of Origin China
  • Category Microphones

Description

Features: - Built-in Acoustic Pop Filter - Ultra-Wide Frequency Response - High Signal Output for Vocals & Singing - Rugged Construction & Steel Mesh Grill - Integrated Low Noise Circuitry - Includes: 15' ft. XLR to 1/4'' Audio Connection Cable - Perfect for Stage Performances or In-Studio Use Technical Specs: - Mic Element/Type: Dynamic - Pickup/Polar Pattern: Uni-Directional - Mic Body Material: Zinc Alloy Metal - Frequency Response: 50Hz-15KHz - 600 Ohm Output Impedance (+/-)30% - Microphone Sensitivity: -54dB (+/-)3db(0dB=1V/Pa @ 1KHz) - Dimensions: F1.24'' x 6.14''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.