Shop All Automotive Speakers & Amplifiers
Pyle
Dual 6.5" Bt Marine Speaker, PLMRF65MB
Mfr # PLMRF65MB
Zoro # G000628393
product price: $87.95
/pr
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLMRF65MB
- Zoro # G000628393
- UPC # 842893105611
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) 6.5'' Coaxial Speakers (Active + Passive) - Bluetooth Wireless Music Streaming Ability - Wireless Radio Frequency (RF) Streaming Ability - RF Audio Module Supports Additional Speaker Connectivity - Extended Range Streaming Performance - Marine Grade Waterproof-Rated Construction - Water-Resistant & Weatherproof Design - Amplified Master Speaker with Built-in 2-Ch. Digital Amplifier - 2-Way Active Powered Speaker System - Impressive Wide-Bass Response - Full Range Stereo Sound Reproduction - Universal Standard OEM Replacement Size - RCA Audio Aux (L/R) Connectors - Hassle-Free Easy Access Speaker Terminals - Daisy-Chain Ability (Active to Passive Speaker) as Stereo System - *Each Speaker Has the Ability to Serve as a Passive Type Speaker - Reinforced Surround with Dense Speaker Cone - Rugged Machined Basket & Grill with UV Resistant Housing - Used For Car, Boat, Off-Road & Marine Vehicle Applications What’s in the Box: - (1) 6.5’’ -inch Active Speaker - (1) 6.5’’ -inch Passive Speaker - Cut-Out Template - Mounting Screws Bluetooth Connectivity: - Receiver Built-into Active / Master Speaker - Allows Instant Wireless Music Streaming - Simple Setup & Hassle-Free Pairing Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers) - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: 30’+ ft. BT (100’+ ft. RF Streaming) Sizes / Dimensions: - Total Diameter: 6.9’’ -inches - Cut-Out Diameter: 6.75’’ -inches - Total Depth: 3.97’’ -inches - Mounting Depth: 3.1’’ -inches Technical Specs: - Power Output: 600 Watt MAX (300 Watt RMS) - Marine Grade Rating: IP-X4 - Speaker Composition: Polypropylene Cone, Butyl Rubber Surround - Voice Coil: 1.0'', Aluminum (x2) - Tweeters: 0.5'', Neodymium Dome (x2) - Impedance: 4 Ohm - Sensitivity: 90 dB - Circuit Magnet: 20 oz. - Frequency Response: 85Hz-20kHz - Active Speaker Weight: 1.71 lbs. - Passive Speaker Weight: 1.67 lbs. - Power Supply: DC 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Universal Lift Support, 6936 (6936)
- GPI Fuel Filter Kit, 30 Microns, 40 GPM (133537-01)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- SCANSTRUT Scanstrut Large Deck Seal Connector - 1.57" Cable - .59" (DS40-P)
- PYLE 6.5" Marine Speaker Pair, PLMRS6W (PLMRS6W)
- PYLE Waterproof Rated Off-Road Speakers, PLUTV45BTR (PLUTV45BTR)
- PYLE Pyle 8" Blck Marine Wake Board Speaker (PLMRB85)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63BL (PLMRS63BL)
- PYLE Bluetooth Marine Amplifier Kit, 4-Ch., PLMRMB4CW (PLMRMB4CW)
- PYLE 5.25" Marine Speaker Pair Led Lights, PLMRS53WL (PLMRS53WL)
- POWER ACOUSTIK Power Acoustik EW-124S 12 in. Edge Shallow Series 4 ohm Subwoofer (EW-124S)
- Pyle Automotive Speakers & Amplifiers