Shop All Corded Speakers
Pyle
Dual 6.5" Bluetooth Ceiling / Wall Speak
Mfr # PDICBT652RD
Zoro # G000680650
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PDICBT652RD
- Zoro # G000680650
- UPC # 68888772518
- Country of Origin China
- Category Corded Speakers
Description
Features: - Includes (2) 6.5’’ -inch Speakers - In-Wall / In-Ceiling System - Built-in Bluetooth for Wireless Music Streaming - Quick Connect Spring-Loaded Speaker Terminals - 1/2’’ High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Mounts Flush to Walls or Ceilings - Cut-Out Size Template for Easy Installation - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications Bluetooth Connectivity: - Includes Bluetooth Wireless Audio Control Receiver - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Network Name: ‘Pyle’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 4.0 - Wireless Range: 30’+ ft. What’s in the Box: - (2) 6.5’’ Speakers - Speaker Connection Wire - Bluetooth Control Receiver - Power Supply Technical Specs: - MAX Power Output: 200 Watt - Impedance: 8 Ohm - Sensitivity: 88 dB - Frequency Response: 70Hz-20kHz - Power: 100/240V (12V DC Power Supply) - Total Unit Dimensions (Diameter x Depth): 9.0’’ x 3.1’’ - Cutout Diameter: 7.6’’, Cutout Mounting Depth: 2.8’’ - Single Speaker Weight: 3.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-63)
- BOSCH 18V LiIon 4Ah Battery (GBA18V40)
- ALARM LOCK Exit Alarm Cylinder, Keyed Alike (CER-12345)
- ILC Replacement for GE Ic693acc301 (IC693ACC301 GE)
- PYLE 3.5'' Indoor/Outdoor Waterproof On-Wall Speakers (White) (PDWR30W)
- PYLE 600 Watt Professional Premium Pa 10'' Woofer (PPA10)
- PYLE 6.5" Ceiling Coaxial (PDIC60)
- PYLE Powered Wall Mount 5.25 Speakers Black (PDWR53BTBK)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1656 (PDIC1656)
- PYLE 4 Way Dj Tweeter System (PAHT4)
- B & C 12 in. 800W Midbass Super Chuchero Speaker (12MH36)
- Pyle Corded Speakers