Shop All Corded Speakers
Pyle
Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1651RD
Mfr # PDIC1651RD
Zoro # G500680563
product price: $41.89
/pr
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PDIC1651RD
- Zoro # G500680563
- UPC # 68888770385
- Country of Origin China
- Category Corded Speakers
Description
Features: - Includes (2) 5.25-inch Speakers - In-Wall / In-Ceiling System - Quick Connect Spring-Loaded Speaker Terminals - 1/2'' High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Cut-Out Size Template for Easy Installation - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications - Includes Stain Resistant Grills Technical Specs: - MAX Power Output: 150 Watt - Impedance: 16 Ohms - Sensitivity: 88 dB - Frequency Response: 80Hz-20kHz - Total Unit Dimensions (Diameter x Depth): 8.0'' x 3.0'' - Cutout Diameter: 6.5'', Cutout Mounting Depth: 2.6'' - Single Speaker Weight: 4.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS BR2325 (WW-LGY0-5)
- ILC Replacement for Duracell Px625a (PX625A DURACELL)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Galaxy Audio TV10 Traveler - 12 Pack (ML5-12MP1221813110035260)
- PANASONIC eneloop XX Rechargeable AAA Batteries, Pack/4 (BK-4HCCA4BA)
- PYLE 4" Ceiling / Wall Speakers, PDICLE4 (PDICLE4)
- PYLE Dual 8" In-Wall / In-Ceiling Bt Speakers (PWRC85BT)
- PYLE Powered Wall Mount 5.25 Speakers Black (PDWR53BTBK)
- PYLE Pyle 5.25" Ceiling Water Proof Speaker (PWRC52)
- PYLE Dual 6.5" Bluetooth Ceiling / Wall Speak (PDICBT652RD)
- PYLE High-Power 6-Channel Stereo Speaker Selector (PSS6)
- PYLE 6.5" In-Wall / In-Ceiling 70V Speaker, PDIC63T (PDIC63T)
- Pyle Corded Speakers