Shop All PA Amplifiers
Pyle
Dj Mixer, PAD22MXUBT
Mfr # PAD22MXUBT
Zoro # G500680686
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PAD22MXUBT
- Zoro # G500680686
- UPC # 842893130040
- Country of Origin China
- Category PA Amplifiers
Description
Features: - Ultra-low Noise Design with High Headroom - USB Sound Card/Audio Interface, for Computer Playing & Recording - Combo Jack (XLR+6.35mm) for MIC/LINE/GUITAR Inputs - Independent 3.5mm Stereo Input Jack - Flexible Connectivity for a Variety of External Devices - 6.35mm Jacks for Stereo Input and Output - 6.35mm Jack for Earphone Monitor Output - +48V Phantom Power - DC 5V Power Supply, or PC Power Supply - Rugged Metal Chassis Bluetooth Connectivity: - Instantly Receives Wireless Music Streaming Audio - Works with All of Your Favorite Devices - (iPhone, Android, Smartphones, iPad, Tablet, MP3 Player, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: 'MP' - Bluetooth Wireless Range: 50' Feet What's in the Box: - Mini Mixer - (2 Flat Plug) Power Adapter - USB Cable Technical Specs: - USB Sound Card: 2.0 Type-B - Power Supply: DC 5V, 500mA - Voltage: 100/240V - Power Consumption: 5W - USB Cable Length: 3.94 ft. - Product Dimensions (L x W x H): 4.80'' x 4.19'' x 1.38'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO BOX CEILING PAN 3.5"" (8292)
- EXELL BATTERY 2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery (2/CP300H)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LI204SX Replacement Battery Pack For Li204SX NI2040 SM204 - Virtual Array 7410 (LI204SX)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- PYLE 4-Channel Bluetooth Studio Mixer (PMXU46BT)
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- PYLE 6Ch Mixer, PMX44T.5 (PMX44T.5)
- PYLE Audio Mixer, PMX462 (PMX462)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU48BT.5 (PMXU48BT.5)
- PYLE 8-Channel Mini Mixer (PMX848BT)
- TARAMPS Taramps TS400X4 2 Ohm 4 Channel Amplifier (TS400X4)
- Pyle PA Amplifiers