Pyle

Digital Night Vision Viewer, Video Camera (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Camcorders
 

Product Information

  • Brand Pyle
  • MFR # PSHTCM88
  • Zoro # G100669968
  • UPC #
    68888754255
  • Country of Origin China
  • Category Camcorders

Description

Features: - Hybrid System: Record Video and Capture Images - Enjoy Hi-Resolution Capture Day or Night - Night Vision Viewing up to 700' Feet Away - Invisible Flash Sees in Complete Darkness - Up to 8X Optical Digital Zoom - Built-in 4GB Memory - Quickly Transfer Files to PC and Share - USB & TV Interface: Connects to Laptop, PC, TV - LCD Display: Preview Your Shot & Instant Playback - Built-in Rechargeable Lithium Battery - USB Port for Charging & File Transfer - Brightness & High Beam Adjustable Picture - Universal Tripod Mount Threading - Built-in LED Illumination Light - Perfect for Camping, Exploring, Wildlife Research or Hunting - Dimensions: 7.7'' x 3.1'' x 2.0'' inches Technical Specs: - Video File Format: .avi - Video Resolution: 640 x 480 (VGA) - Image File Format: .jpeg - Image Resolution: 3 or 5 Mega Pixels - Manual Focus Lens - Date and Time Stamp - USB 2.0 Interface - Auto Power Off: 6 Minutes - Objective Lens: 40mm - Field of View: 5 Degrees - Eye Relief: 30mm - Exit Pupil: 8mm - Diopter Adjustment: +or- 0.5D - Close Focus: 5m - Night Vision Distance: 700 Feet - Sensor: Color Low Light CCD 1/3'' - LCD Display Size: 1.44'' - Lighting Device: LED (long dist) + LED (near) - 2 LED Lighting (wave length): 940 nm - Battery: 750mAh, 3.7V (Model 14500)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products