Shop All Traffic Barricades
Pyle
Cone Topper Connector, PCNTP16X2
Mfr # PCNTP16X2
Zoro # G100681502
product price: $35.69
/pr
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PCNTP16X2
- Zoro # G100681502
- UPC # 842893122007
- Country of Origin China
- Category Traffic Barricades
Description
Features: - Retractable Emergency Belt - Warning / Hazardous Caution Tape Style - Mounts Conveniently onto Traffic Cone Points - Belt Automatically Extends & Retracts into Housing - Used to Control Pedestrian Traffic & Secure Areas - Simple & Hassle-Free Application - High-Visibility, Striped Bright Yellow Design - Marine Grade Waterproof & Weather-Resistant Design - Universal Fit, Compatible with Virtually All Traffic Cones - For Indoor / Outdoor Use - *Compatible / Interlocking with Multiple Units, Sold in Pair What’s in the Box: - (2) Traffic Cone Emergency Belt Technical Specs: - Retractable Belt Length: Extends Up to 10’ ft. - Retractable Belt Height: 1.9’’ -inches - Construction Materials: Engineered ABS Housing, Nylon Fabric Barrier Belt - Total Unit Size (L x W x H): 3.5’’ x 3.5’’ x 9.1’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- CONDOR OUTDOOR PRODUCTS BUCKLE REPAIR KIT, BLACK (221067-002)
- 3M Ear Plugs, 200 PK (312-1252)
- BRADY 4" x 242 ft. Black Ribbon (R6013)
- PYLE Vehicle Speed Bump - Car & Truck Speed Bump Traffic Guard (9.8’ Ft.) (PSPD16)
- PYLE Cone Topper Connector, PCNTP16X4 (PCNTP16X4)
- PYLE The Cone Connectpr (Yellow Color) (PCNTP16)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 36 in H, 3 in L, 13 in W, Orange (155-OHT12-EG)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer (03-750-6EG)
- NMC Safety Cone Open Hole Sign (CS20)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 36", POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-136-10)
- Pyle Traffic Barricades