No Product Image Available

Pyle

Car Dvd Player, PLHRDVD101KT


product price: $287.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - Universal Vehicle Headrest Mount Displays - Top-Loading CD/DVD Player - Includes Secondary Display Screen - Audio & Video Entertainment System - Hi-Res Digital LCD Wide-Screen Video - Built-in Stereo Speakers - Headphone Jack, 3.5mm - USB Flash & SD Memory Card Readers - Convenient Removable Leather Screen Cover - Easily Attaches to Front-Seat & Back-Seat Headrests - HDMI Input Port & AV Connector - Connect Additional Device via RCA (Audio/Video) Wiring Harness - Built-in IR Transmitter for Wireless IR Headphone Use - Front Panel Button Controls - Integrated FM Transmitter - Includes All Necessary Hardware & Cables for Installation - *Can be Hard-Wired or Powered via Included Plug-in Cigarette Lighter Power Cable What’s in the Box: - 10.5’’ -inch CD/DVD Player Display - 10.5’’ -inch Secondary Monitor Display - (2) Wireless Headphones - Headrest Mounting Brackets - Remote Control - Power Wiring Harness Cable - Cigarette Lighter Power Cable Technical Specifications: - Screen Size: 10.5 inches (x2) - Video System: PAL / NTSC Compatible Auto Switching - Aspect Ratio: 16:9 - Screen Resolution: 1024 x 600 Pixels - Contrast Ratio: 300:1 - Brightness: 350 cd/m2 - English OSD Menu - Maximum USB/SD Card Size: 32GB - CD/DVD Player Support: DVD/VCD/MP3/JPG/MP4/CD-R/CD-RW - Digital File Compatibility: MP3, MP4, MP5, JPG, MPEG4, WMA, AVI - *Secondary Display Features RCA Video Inputs, IR Transmitter, Built-in Speaker - Battery Operated Headphones, Requires (2) x 'AA' Batteries, Not Included - Battery Operated Remote Control, Requires (2) x 'AAA' Batteries, Not Included - Power Supply: DC 12V - CD/DVD Player Dimensions (L x W x H): 10.2'' x 6.7'' x 2.0’’ -inches - Secondary Display Dimensions (L x W x H): 10.2’’ x 6.7’’ x 1.4’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.