Shop All Bluetooth & Smart Speakers
Pyle
Bluetooth/Nfc Rugged Speaker -Green
Mfr # PWPBTN65GN
Zoro # G400670206
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PWPBTN65GN
- Zoro # G400670206
- UPC # 68888756853
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Bluetooth wireless streaming audio - Works with virtually any Bluetooth enabled device (Smartphone, Tablet, PC, MP3 player, etc.) - NFC (Near Field Communication): Easily pairs to Android devices - Marine-Grade IPX4 splash proof & shock resistant design - 3.5mm (Aux Input) Jack: Connect & play music from additional devices - Built-in rechargeable battery - Easy-push button controls - Impressive bass output - Dedicated full-ranged stereo speakers - Includes USB charging cable - Metal hook loop for easy attachment to karabiner, chain, or wire Technical Specifications: - Battery Life: 6 Hours - Battery Type: Lithium 1400mA - Frequency Response: 60 - 20,000Hz - Impedance: 4 Ohm - Dimensions (L x W x H): 8.3'' x 2.5'' x 2.7'' - Weight: 1.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Full Motion TV Wall Mount For 23"-65 TVs (SM-720-8079)
- PYLE Battery-operated Compact/Portable Megaphone Spkr w/Siren Alarm, PMP23SL (PMP23SL)
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Screens (MI-1781)
- SANDISK SanDisk SDSQQNR-256G-AN6IA High Endurance Micro Sdx Card for 256GB; U3; V30 C10 Full Hd Recording with Adapter (SDSQQNR-256G-AN6IA)
- PYLE 8 Inch Portable Speaker, PBMSPG198 (PBMSPG198)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- PYLE Waterproof Speaker, PWPS63WT (PWPS63WT)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White (PLCDBT85MRW)
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- BOSS AUDIO Boss Audio Portable Bluetooth Speaker System (BO82294)
- Pyle Bluetooth & Smart Speakers