Shop All PA System Speakers
Pyle
Bluetooth Portable Pa Speaker System
Mfr # PPHP8MBA
Zoro # G400670329
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PPHP8MBA
- Zoro # G400670329
- UPC # 842893105956
- Country of Origin China
- Category PA System Speakers
Description
Features: - Versatile High-Powered Mobile Cabinet Speaker System - Rugged, Durable & Reliable Sound - Bluetooth Wireless Music Streaming Ability - Built-in Rechargeable Battery - Includes Wired Handheld Microphone - Speaker System: 8'' Subwoofer - 2-Way Full Range Audio Projection - Built-in Digital Audio Amplifier - USB Flash Drive & SD Memory Card Readers - FM Radio with Digital LCD Display - Connect & Stream Audio from External Devices - (2) 1/4’’ Microphone Inputs - RCA (L/R) Stereo Line Input Jacks - Charging LED Indicator Lights - Rear Panel Button Control Center - Heavy Duty Engineered ABS Housing - Convenient Extendable Carry Handles & Rolling Wheels - Master Volume, Mic Volume, Treble, Bass Setting - Perfect for Karaoke, Crowd Control, Public Gathering Events Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 2.1 - Bluetooth Network Name: ‘BLUE’ - Wireless Range: Up to 100'+ ft. What's in the Box: - Portable PA Speaker - Wired Handheld Microphone - Remote Control - Power Adapter Technical Specs: - Power Output: 360 Watt MAX - Speaker Style: Molded Cabinet - Magnet: 12 Oz - Voice Coil: 0.75’’ -inch - Amplifier Class: D - Impedance: 4 Ohm - T.H.D.: 250mV - Frequency Response: 70-20kHz - Digital Audio File Compatibility: MP3, WMA - Maximum SD/USB Flash Memory Support: 32GB - Remote Battery: Requires (1) x ‘CR20-25’ Button Cell, Included - PA Speaker Rechargeable Battery: 12.1V Lead Acid, 3000mAh - Power: DC 15V - Dimensions (L x W x H): 13.4’’ x 10.4’’ x 18.9’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hawker Energy 0809-0012 Battery (0809-0012 BATTERY HAWKER ENERGY)
- MONOPRICE Xlr M Toxlr F Cable, 6 ft. (4751)
- TEKTONE Apartment Speaker Station (IR204E)
- RICHELIEU HARDWARE Recessed Bottom Mount Wireless QI Charger, Black (OEXH700A900)
- PYLE Pyle Pro Portable Speaker Ipod & Blueth (PWMA940BTI)
- PYLE Rechargeable Portable Pa System (PWMA200)
- PYLE 12" Portable Speaker, PPHP1264A (PPHP1264A)
- PYLE Portable Pa Speaker & Microphone System, PPHP288B (PPHP288B)
- PYLE 9.7'' Indoor / Outdoor 20 Watt Pa Horn Speaker W/ 70V Transformer (PHSP101T)
- PYLE 8" Active Passive Pa Sys Package (PPHP849KT.5)
- LOWELL 8in Speaker Package (DSL-805-72)
- Pyle PA System Speakers