Shop All Receivers & Amplifiers
Pyle
Bluetooth Hybrid Amplifier Receiver, P3001BT
Mfr # P3001BT
Zoro # G200628209
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # P3001BT
- Zoro # G200628209
- UPC # 842893108766
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - Home Theater Audio Receiver System - High-Powered Hybrid Pre-Amplifier - Built-in Bluetooth for Wireless Music Streaming - Digital LCD Display with FM/AM Radio - Connect & Stream Audio from External Devices - MP3 Audio File Playback Support - USB Flash & SD Memory Card Readers - Dual USB Device Charge Ports - Front Panel Button & Rotary Controls - LED Backlight Illumination with Dimmer Control - RCA (L/R) Audio Input/Output Jacks - Dedicated RCA (L/R) Subwoofer Output Jacks - Screw-Type Speaker Terminal Binding Posts - Headphone Jack, 1/4’’ -inch - Aux (3.5mm) Input Jack - (2) 1/4’’ Microphone Inputs - Microphone Volume/Tone/Echo Control - Audio Source Configuration Settings - Built-in Cooling Fan - Universal Rack Mount Amplifier Design Bluetooth Connectivity: - Receives Wireless Signal for Audio Streaming - Works with All of Your Favorite Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLE PRO’ - Wireless Range: 40’+ ft. What’s in the Box: - Hybrid Pre-Amplifier - Remote Control - Rack-Mount Brackets - Power Cable - FM/AM Antenna/BT Antenna Technical Specs: - Power Output: 3000 Watt MAX - 850 Watt @ 2 Ohm - 550 Watt @ 4 Ohm - 300 Watt @ 8 Ohm - Frequency Response: 40Hz-15kHz, +/-2dB - S/N Ratio: >76dB - T.H.D.: <1% - Radio Station Memory Presets: 30 - Tuner: Quartz Synthesized Radio - Digital Media File Playback Support: MP3, WMA, WAV, APE, FLAC - USB Power: 5V/2A (x2) - Power Cord Length: 4.9’ ft. - Power Supply: 120/240V, Switchable - Unit Dimensions (L x W x H): 18.89’’ x 12.04’’ x 3.14’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS ELITE Bluetooth Jobsite Earbuds (AESEB2)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Carbon Fiber (214140114242)
- BANSHEE Ear Loop Earpiece, Black (CH-EM2N)
- ILC Replacement for Fisher Price Barbie Cadillac Escalade J5246 Compatible Battery (BARBIE CADILLAC ESCALADE J5246 COMPATIBLE BATTER)
- PYLE Pyle Pro 1000 Watt Dj Amp (PTA1000)
- PYLE Compact Bluetooth Amplifier (PDA29BU)
- PYLE 8-Ch. Pro Audio Bluetooth Amplifier (PT8050CH)
- PYLE 2 Ch. Home Audio Amplifier Bt 700W (PTA62BT.5)
- PYLE 40 Watt Amplifier W/ 25 & 70 Volt Output (PCM20A)
- PYLE Multi-Zone Speaker Selector, 6-Channel Audio Speaker Receiver System (PSLSW6)
- BZBGEAR 1x2 8K UHD HDMI 2.1 Splitter with Audio De-embedder 8K60 4K120 4:4:4 10bit VRR, FVA, ALLM support (BG-8K-DA12A)
- Pyle Receivers & Amplifiers