Pyle

Bluetooth 5.1 Channel Home Theater Syste


product price: $221.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Pyle
  • MFR # PT589BT
  • Zoro # G300681128
  • UPC #
    68888773560
  • Country of Origin China
  • Category Soundbars

Description

Features: - Home Theater Surround Sound Audio System - 5.1 Channel Powered Amp Design - Bluetooth Wireless Music Streaming Receiver - Hassle-Free Connection & Easy Wireless Pairing - FM Radio with Digital LCD Display - HDMI Output + (2) HDMI Inputs - Aux RCA (L/R) Audio Input Jacks - Connect & Stream Music from External Devices - Spring Loaded Speaker Terminal Connectors - (Front Left, Front Right, Center, Surround Left, Surround Right) - Full Range Stereo Sound Reproduction - High-Powered Bottom Mount Subwoofer - Swivel-Type Directable Satellite Speakers Bluetooth Connectivity: - Built-in Wireless Music Streaming Receiver - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘PyleUSA’ What’s in the Box: - Receiver with Built-in Subwoofer - (1) Center Channel Speaker - (4) Directable Satellite Speakers - Remote Control - Power Cable Technical Specs: - Power Output: 300 Watt MAX - Sound System: 10’’ Subwoofer + 2.5’’ Speaker Drivers - HDMI 2160p Support - Bluetooth Protocol Support: AVRCP V1.4 - Receiver Size: 16.3’’ x 15.0’’ x 11.8’’ -inches - Center Channel Speaker Size: 9.3’’ x 4.7’’ x 3.1’’ -inches - Satellite Speaker Size: 3.1’’ x 4.7’’ x 6.3’’ -Each - Remote Control Battery, Requires (2) x 'AAA, Included - Power Supply: 110V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.