Shop All Currency Holders
This Product is Discontinued
Pyle
Auto Bill Counter, Dig. Cash Money Banknote Counting Machine, PRMC680 (Discontinued)
Mfr # PRMC680
Zoro # G800669909
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Pyle
- MFR # PRMC680
- Zoro # G800669909
- UPC # 68888775410
- Country of Origin China
- Category Currency Holders
Description
Features: - Accurate, Reliable & Hassle-Free & Bill Counting - Integrated Counterfeit Bank Note Detection - Built-in UV (Ultraviolet) Scanning for Bill Authenticity - Magnetic (MG), Magnetic Thread (MT), & Infrared (IR) Detection - Dual High-Precision Counting Sensors for Accurate Scanning - Adjustable Top-Loading Bill Feeding Hopper - (2) Counting Modes: Manual and Automatic - Digital LCD Display & Button Control Center - Works with Varying Condition Bills - (Old, New, Wrinkled, Ripped, Bent, Fatigued Bills) - Worldwide Bill & Currency Compatibility Technical Specs: - Works with U.S., Canadian, Euro & British Pound Bank Notes - Counting Speed: >1050 Bills/min - Bank Note MIN. Size: 50mm×100mm - Bank Note MAX. Size: 90mm x 190mm - Banknotes Thickness Range: 0.075-0.15mm - Hopper Capacity: 300 Bills - Stacker Capacity: 200 Bills - Power Supply: 120/240V - Power Consumption: <70 Watt - Dimensions: 12.5’’ x 11.6’’ x 6.9’’
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.