Shop All Monitor Mounts & Brackets
Pyle
Anti-Theft Tablet Freestanding Kiosk
Mfr # PSPADLK60
Zoro # G000681114
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PSPADLK60
- Zoro # G000681114
- UPC # 68888758758
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Universal Compatibility, Fits Device Sizes: - Minimum Width: 5.27'' - Maximum Width: 7.75'' - Minimum Height: 7.71'' - Maximum Height: 10.62'' System Features: - Size Adjustable: Fits All Tablets 7.9'' to 10.1'' - Safely & Securely Put Your Device on Display - Compatible with iPads: Mini, 1, 2, 3, 4 & Air - Ultra-Strong Anti-Theft Laptop-Styled Lock Included - Mounts to Virtually All Floor Surfaces - Perfect for Office or Public Applications - Rotation Adjustment: 360 Degree - Tilt Adjustment: 90 Degrees - Pole Height Adjustable Size: 24.8'' to 42.5'' - Landscape or Portrait Device Mounting - Rugged & Durable Construction - Internal Cable Routing and Cable Management - Includes All Necessary Mounting Hardware, Brackets and Lock - Base Dimensions (L x W): 13.6'' x 17.4''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nightstick 9844-batt Battery (9844-BATT)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 35ah Excel XL-U1 (ML35-12645)
- ILC Replacement for Welch Allyn 72300-a Rechargeable Battery (72300-A RECHARGEABLE BATTERY WELCH ALLYN)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 4 Pack (MN2400B4Z)
- PYLE Universal Laptop Device Stand - Tripod, PLPTS3 (PLPTS3)
- PYLE Universal Dual Device Laptop Stand (PLPTS38)
- PYLE Rack Mount Stand For Laptop, Mixer, Etc. (PLPTS45)
- PYLE Anti-Theft Countertop Tablet Kiosk Stand, PSPADLK18 (PSPADLK18)
- PYLE Ipad/Tablet Stand, PMKSPAD4LK (PMKSPAD4LK)
- PYLE Tablet Pc Mount, PSPADLKW5 (PSPADLKW5)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Wht (21604)
- Pyle Monitor Mounts & Brackets