Shop All Barrier, Flagging and Underground Tapes
Pyle
8Mm Plastic Chain (Red&White Color)
Mfr # PCHN32
Zoro # G800681086
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PCHN32
- Zoro # G800681086
- UPC # 842893117133
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Description
Features: - Warning / Hazardous Caution Chain - Emergency Barrier Chain-Link Style - High-Visibility, Multi-Color Design - Crowd Control for Pedestrian Traffic, Roadside Traffic & Securing Areas - Lightweight, Rugged & Durable Engineered Plastic Construction - Marine Grade Waterproof & Weather-Resistant Design - Universal Indoor / Outdoor Mounting - Used for Home, Office, Business & Warehouse Applications Technical Specs: - Total Chain Length: 82’+ ft. - Individual Link Size: 8mm - Individual Link Length: 51mm - Individual Link Height: 27mm - Tensile Strength: Up to 125 lbs. - Construction Material: Engineered Polyethylene - Total Roll Size, Unrolled (L x W x H): 10.0’’ x 10.0’’ x 8.0’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- CONDOR Hairnet, Black, Nylon PK144 (29JW50)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 1 Inx1-1/2 In (358-1061521)
- NMC Danger No Smoking Sign - Bilingual, ESD79PB (ESD79PB)
- PYLE 6Mm Plastic Chain (Re&White Color ) (PCHN31)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In (SPGW-200)
- BRADY Brady Woven Barricade Tape, 2in X 200', Yellow/Black, (91176)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- ZORO SELECT Barricade Tape, Danger, 500 ft., 5 mil (BR35XR21-200)
- CORTINA SAFETY PRODUCTS Lamba, Cones, 36", Plain (03-600-00)
- ZORO SELECT 200 ft. x 1" Orange Flagging Tape (77-002)
- Pyle Traffic Safety