Shop All PA System Speakers
Pyle
8" Portable Pa Speaker With Led Lights
Mfr # PPHP82SM
Zoro # G300670146
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PPHP82SM
- Zoro # G300670146
- UPC # 842893120010
- Country of Origin China
- Category PA System Speakers
Description
Features: - Portable PA Speaker System - High-Powered Loudspeaker Design - Wired Microphone for Home Karaoke Style Fun - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - FM Radio with Digital LCD Display - Built-in Rechargeable Battery - Ported Enclosure for Extended Bass - Full Range Stereo Sound Reproduction - Sleek & Stylish Speaker Cabinet Housing - Connect & Stream Audio from External Devices - MP3 Audio File Playback - USB Flash Memory Reader - Micro SD Memory Card Reader - Aux (3.5mm) Input Jack - 1/4’’ (6.5mm) Microphone Input - Low Battery Level LED Indicator Light - Rugged & Durable Molded Cabinet Design - Convenient Rolling Wheels & Extending Carry Handle - Used for Public Gatherings, Crowd Control, Karaoke Vocals, Stage Performances - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What’s In The Box: - PA Speaker System - Speaker Stand - Wired Microphone - Remote Control - Power Adapter Technical Specs: - Power Output: 400 Watt MAX - Sound System: 8’’ Subwoofer, 1” Tweeter - Wired Mic Cable Length: 9.8’ ft. - Speaker Stand Height: 2.8’ ft. - Impedance: 3 Ohm - Frequency Response: 55-20kHz - S/N Ratio: 60dB +/-3dB - SPL: 94dB (1W/M) - T.H.D.: <1% - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB/Micro SD Flash Support: 32GB - Mic Nominal Current Drain: <100mAh - Construction Material: Engineered ABS Housing - Battery Life: Up to 2+ Hours - Battery Operated Remote: (1) x CR-2025 Button Cell, Included - PA Speaker Battery Type: 3.7V Li-ion - 1800mAh - Speaker Power Supply: 120/240V, Switchable (5V/2A) - Total Speaker Size (L x W x H): 10.2’’ x 8.9’’ x 15.9’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67825)
- TG3 ELECTRONICS Cleanable Sealed Black Keyboard; 103 Key w/stands Hospital Grade (KBA-CK103S-BNUN-US)
- CHIEF Centris Quick Connect Br (KSA1024B)
- RAM MOUNTS Replacement for RAM Mounts Ram-vp-ttmlf8u (RAM-VP-TTMLF8U RAM MOUNTS)
- PYLE 12" Portable Speaker, PPHP1243B (PPHP1243B)
- PYLE 9.7'' Indoor / Outdoor 20 Watt Pa Horn Speaker W/ 70V Transformer (PHSP101T)
- PYLE 8" Portable Bt Pa Speaker (PSBT85A)
- PYLE Powered Speaker With MP3, Bluetooth, Reco, PPHP1237UB (PPHP1237UB)
- PYLE 8" Active Passive Pa Sys Package (PPHP849KT.5)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM.5)
- PYLE 8 Inch Portable Speaker, PPHP854B (PPHP854B)
- Pyle PA System Speakers