Shop All Corded Speakers
Pyle
8" In-Wall / In-Ceiling 70V Speaker, PDIC8LT
Mfr # PDIC8LT
Zoro # G300681722
original price:
$73.99
15% off
new price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PDIC8LT
- Zoro # G300681722
- UPC # 842893106953
- Country of Origin China
- Category Corded Speakers
Description
Features: - In-Wall / In-Ceiling Speaker System - Built-in 70 Volt Transformer Tapping - High-Impedance, Line-Matching Transformer - 2-Way Full Range Stereo Sound - Detachable Magnetic Speaker Grill Cover - Used for Amplifier / PA Speaker Public Address Systems - Slim-Style, Low Profile Design - Mounts Flush on Walls or Ceilings - 1/2'' High Compliance Dome Tweeter - Poly Mica Cone with High-Sensitivity Foam Edge - Cut-Out Size Template for Easy Installation - Environmentally Friendly ABS Construction - Used for Home, Office & Business Applications Technical Specs: - Power Output: 600 Watt MAX - Speaker Size: 8.0’’ -inches - 70V Transformer Tapping at 20W/15W/10W/5W/2.5W and 8OHM - Frequency Response: 55Hz-20kHz - Sensitivity: 91 dB - Magnet: 25 oz. - Cut-Out Diameter: 9.53'' -inches - Mounting Depth: 4.17'' -inches - Total Speaker Size (Diameter x Depth): 11.06" x 4.33" -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- ABL CORP ABL Corp GL-617HB Side-Opening Outdoor Camera Housing with Heater & Blower (GL-617HB)
- LG TV Remote Control For LG, AKB73755451 (AKB73755451)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Replacement for STX14AH-BS, ETX15, GTX14AH-BS (YTX14AH104)
- PYLE 4" Ceiling / Wall Speakers, PDICLE4 (PDICLE4)
- PYLE 600 Watt Professional Premium Pa 10'' Woofer (PPA10)
- PYLE 6.5'' Indoor/Outdoor Waterproof On Wall Speakers (PDWR63)
- PYLE 5 1/4'' Dual Cone Waterproof Stereo Speaker System (PLMR57W)
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- PYLE Mini-Cube 4" 200W Bookshelf Speakers (Black) (PCB4BK)
- MONOPRICE Channel 6 Speaker Selector (8229)
- Pyle Corded Speakers