Shop All PA System Speakers
Pyle
8" Active Passive Pa Sys Package
Mfr # PPHP849KT.5
Zoro # G400681189
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PPHP849KT.5
- Zoro # G400681189
- UPC # 842893119571
- Country of Origin China
- Category PA System Speakers
Description
System Features: - Dual 8-inch High-Powered Loudspeaker PA Systems - Includes (1) Active Speaker + (1) Passive Speaker + (2) Stands - Rugged, Durable & Reliable Sound - Bluetooth Wireless Music Streaming Ability - High-Frequency 1.0'' Tweeters - Compression Driver with Titanium Diaphragm - 2-Way Full Range Audio Projection - Built-in Digital Audio Amplifier - XLR Microphone Input - 1/4’’ SpeakOn (8 Ohm) Input - 1/4’’ SpeakOn (8 Ohm) Speaker Output - Aux (3.5mm) Input Jack - Connect & Stream Audio from External Devices - USB Flash Drive & SD Memory Card Readers - Digital LCD Display - Rear Panel Rotary Dial & Button Control Center - Master Volume, Mic Volume, Treble, Bass Adjustable - Integrated Carry Handles - 35mm Speaker Stand Mount Compatible - Heavy Duty Engineered ABS Housing Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 4.0 - Bluetooth Wireless Range: 100'+ Feet - Bluetooth Network Name: 'Pyle’ What's in the Box: - (1) 8'' Active PA Speaker - (1) 8'' Passive PA Speaker - (2) Speaker Stands - Wired Microphone - Remote Control - Power Cable Speaker Stands: - Effectively Elevates Speakers for Optimum Sound Performance - Universal Speaker Compatibility (35mm Insert) - Easy Setup and Quick Adjustment Control - Reinforced Steel Support Construction - Speaker Support Arm Extension - Rugged and Reliable - Safety Lock-in Pin - Foldable for Quick Storage and Transport - Rubber Capped Tripod Feet Base - Perfect for On-Stage or Studio Use - For Professional or Beginner Applications - Speaker Height Adjustable: 59.1'' to 82.7'' - MAX. Load Capacity: 100 lbs. (50 kgs.) -Each Technical Specs: - MAX Power Output: 700 Watt - Amplifier: Class D - Impedance: 8 Ohm - T.H.D.: 250mV - Frequency Response: 65-18kHz - Digital Audio File Compatibility: MP3, WMA - Maximum SD/USB Flash Memory Support: 32GB - Power: 100/240V - Single Speaker Weight: 5.98 lbs. - Sold as: Kit - Weight: 36.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor Battery fits MX500 MX650, W15128190003 - 3 Pack (ML12-12F2MP338964)
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- IDEAL CAT-6 Feed-Thru RJ45 Mod Plugs, Pack/50 (85-376)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- PYLE Bt Karaoke Microphone Speaker System (PKRK68MC)
- PYLE 6.5" Bluetooth Combo Speaker Boxes (PS65ACT)
- PYLE 15" Portable Wireless Bt Subwoofer Sys (PPHP1548B)
- PYLE 9.7'' Indoor / Outdoor 20 Watt Pa Horn Speaker W/ 70V Transformer (PHSP101T)
- PYLE 9.4'' Indoor/Outdoor 70 Volt Pa Horn Speaker (PHSP30TA)
- PYLE 10’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with two wireless mic (PPHP101WMB)
- OKLAHOMA SOUND Wireless PA System with Wireless Tie Clip Mic (PRA-8000/PRA8-6)
- Pyle Two Way Radios & Accessories