Shop All Bluetooth & Smart Speakers
Pyle
6.5" Portable Speaker
Mfr # PBMSPG180
Zoro # G500670342
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PBMSPG180
- Zoro # G500670342
- UPC # 842893123622
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - True Wireless Stereo System - High-Powered Speaker System - Wireless & Portable BoomBox Stereo - Bluetooth Wireless Music Streaming Ability - Includes Wired Microphone for Karaoke Fun - Multi-Color Flashing LED Lights - Built-in LED Lights for Stunning Visuals - Digital LCD Display - Built-in Rechargeable Battery - Aux (3.5mm) Input - MP3 Digital Audio File Support - Connect & Stream Audio from External Devices - USB Flash Drive Memory Reader - (2) 1/4’’ Input Jacks (for Microphone, Guitar, Instrument) - 2.1 Channel Digital Amplifier Design - Full Range Stereo Sound Reproduction - Ported Enclosure for Extended Bass Response - Integrated Extending Carry Handle & Rolling Wheels - Perfect for the Backyard or Park Visits - Instant Party Anytime, Anywhere! Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (iPhone, Android, Smartphones, iPad, Tablets, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’+ ft. What's in the Box: - Speaker System - Wired Microphone - Remote Control - Power Adapter - Carrying Strap Technical Specs: - Rated Power: 500 Watts MAX - Sound System: 6.5'' Subwoofers + 2.5’’ Mid-Range Speakers x2 - Selectable LED Light Modes: On/Off - Frequency Response: 55-20KHz - Input Sensitivity: 300mV - Digital Media File Compatibility: MP3, WMA (USB 2.0) - Maximum USB Flash Drive Support: Up to 32GB - Housing Construction Material: Engineered PP + Iron Net - Built-in Rechargeable Battery: Li-ion 2500mAh, 7.4V - Battery Operated Remote Control: Requires (2) x ‘AAA’ (Not Included) - Power Supply: 120/240V (9V Power Adapter) - Dimensions (L x W x H): 18.9’’ x 8.66’’ x 9.65’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery for iRobot Roomba 400 4000 5545 17373 APS (MAX3484034)
- EXELL BATTERY Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh (EBE-98)
- MIGHTY MAX BATTERY 6V 1.3Ah Replacement Battery for Global Technology S126 (ML1.3-6218)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BK (PBTWP24BK)
- PYLE Bluetooth/Nfc Rugged Speaker -Green (PWPBTN65GN)
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe (PWRC65BT)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT (PBTWP24WT)
- PYLE Waterproof Speaker, PWPS63BL (PWPS63BL)
- Pyle Bluetooth & Smart Speakers