Shop All Automotive Speakers & Amplifiers
Pyle
6.5" Marine Speaker Pair, PLMRS6W
Mfr # PLMRS6W
Zoro # G600628380
product price: $39.99
/pr
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLMRS6W
- Zoro # G600628380
- UPC # 842893100746
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What's in the Box: - (2) Marine Speakers - (2) Speaker Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 7.3'' - inches - Cut-Out Diameter: 5.3'' - inches - Total Speaker Depth: 1.6'' - inches - Mounting Depth: 0.92'' - inches Technical Specs: - Power Output: 240 Watt MAX (120 Watt RMS) - Speaker Size: 6.5'' -inches - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 5.4 Oz - Frequency Response: 60Hz-18khz - Construction Material: Engineered ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Swivel Gripper - Standard, 57030 (57030)
- K-LINE INDUSTRIES RING GROOVE CLEANER*NLA (KNKL2102)
- GROTE Marine Terminal, Lead, Pos (82-9541)
- CRC Compressor Oil Sae30 1Gal Stalube Cmproil, Sl22133 (SL22133)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652W (PLMR652W)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT18)
- PYLE Pyle 6.5" Pair Marine Wake Board Speaker (PLMRW65)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- PYLE 4 Channel Waterproof MP3/ Ipod Marine Power Amplifier (PLMRMP3A)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63BL (PLMRS63BL)
- Pyle Automotive Audio & Video