Shop All Automotive Speakers & Amplifiers
Pyle
6.5" Marine Speaker Pair, PLMRS6B
Mfr # PLMRS6B
Zoro # G000628409
product price: $36.99
/pr
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLMRS6B
- Zoro # G000628409
- UPC # 842893100739
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What's in the Box: - (2) Marine Speakers - (2) Speaker Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 7.3'' - inches - Cut-Out Diameter: 5.3'' - inches - Total Speaker Depth: 1.6'' - inches - Mounting Depth: 0.92'' - inches Technical Specs: - Power Output: 240 Watt MAX (120 Watt RMS) - Speaker Size: 6.5'' -inches - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 5.4 Oz - Frequency Response: 60Hz-18khz - Construction Material: Engineered ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 2K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock (GH-224)
- DAYCO 05 Sears Industrial Belt, Bp88 (BP88)
- KEN-TOOL Porkchop Cap Nut Wrench (KEN30609)
- PYLE 6.5" Marine Speaker Pair, PLMRS6W (PLMRS6W)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- PYLE 5.25" Marine Speaker Pair, PLMRS5B (PLMRS5B)
- PYLE Bluetooth Marine Amplifier Kit, 4-Ch., PLMRMB4CW (PLMRMB4CW)
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- PYLE 10'' 600 Watt Subwoofer, PLW10RD (PLW10RD)
- PYRAMID 10'' 500 Watt High Performance 8 Ohm Subwoofer (PW1048USX)
- Pyle Automotive Audio & Video