Shop All Automotive Speakers & Amplifiers
Pyle
6.5" Marine Speaker Pair Led Lights, PLMRS63WL
Mfr # PLMRS63WL
Zoro # G200628414
product price: $53.05
/ea
$53.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLMRS63WL
- Zoro # G200628414
- UPC # 842893100722
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - Built-in Blue Colored Illuminating LED Lights - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What's in the Box: - (2) Marine Speakers - (2) Speaker Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 7.3'' - inches - Cut-Out Diameter: 5.3'' - inches - Total Speaker Depth: 1.6'' - inches - Mounting Depth: 0.92'' - inches Technical Specs: - Power Output: 240 Watt MAX (120 Watt RMS) - Speaker Size: 6.5'' -inches - LED Light: Blue Illumination (Single Color) - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 5.4 Oz - Frequency Response: 60Hz-18khz - Construction Material: Engineered ABS - Speaker Weight: 0.95 lbs. (-Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRWA1, NBR (34887)
- DONALDSON Hydraulic Filter, Cartridge, P170589 (P170589)
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK10 (5951-010E)
- KEN-TOOL Replacement Handle, 32 In. (TG11EH)
- PYLE Dual Marine Wakeboard Speakers, PLMRWB65LEB (PLMRWB65LEB)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- PYLE One Pair 6.5" 3Way Triaxial (PL613BK)
- PYLE Pyle 8" Blck Marine Wake Board Speaker (PLMRB85)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE 4'' X 10'' 300 Watt Three-Way Speakers (PLG41.3)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING PREAMP1800 8-Ch Professional Preamplifier with USB Audio Interface - USB Direct Encoder (PREAMP1800)
- Pyle Automotive Audio & Video