Shop All Automotive Speakers & Amplifiers
Pyle
6.5" Dual 2-Way Marine Speaker, PLMR652B
Mfr # PLMR652B
Zoro # G800628364
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLMR652B
- Zoro # G800628364
- UPC # 842893105567
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) 6.5'' Coaxial Speakers - Marine Grade Waterproof-Rated Construction - Water-Resistant & Weatherproof Design - Impressive Wide-Bass Response - 2-Way Full Range Stereo Sound Reproduction - Universal Standard OEM Replacement Size - Hassle-Free Easy Access Speaker Terminals - Reinforced Surround with Dense Speaker Cone - Rugged Machined Basket & Grill with UV Resistant Housing - Used For Car, Boat, Off-Road & Marine Vehicle Applications What’s in the Box: - (2) 6.5’’ -inch Marine Speakers - Cut-Out Template - Mounting Screws Sizes / Dimensions: - Total Diameter: 6.9’’ -inches - Cut-Out Diameter: 6.75’’ –inches - Total Depth: 3.16” -inches - Mounting Depth: 2.3’’ -inches Technical Specs: - Power Output: 600 Watt MAX (300 Watt RMS) - Marine Grade Rating: IP-X4 - Speaker Composition: Polypropylene Cone, Butyl Rubber Surround - Voice Coil: 1.0'', Aluminum (x2) - Tweeters: 0.5'', Neodymium Dome (x2) - Impedance: 4 Ohm - Sensitivity: 90 dB - Circuit Magnet: 20 oz. - Frequency Response: 85Hz-20kHz - Power Supply: DC 12V - Single Speaker Weight: 1.344 lbs. (-Each Speaker)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT564)
- THE MAIN RESOURCE Coats, Inflator Hose Assembly (TMRHA106871)
- STENS Scraper Bar 780-424 For Mtd 790-00117-0637 (780-424)
- BALDWIN FILTERS Air Filter, 9-1/2 x 3-15/32 in. (PA4707)
- PYLE 8'' 600 Watt Dvc Subwoofer (PLBW84)
- PYLE 4" Waterproof Rated Off-Road Speakers (PLUTV46BTA)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT19)
- PYLE 4Ch 2" Full Range Motorcycle (PLMCA76)
- PYLE 2 Channel 400 Watt Waterproof Micro Marine Amplifier (PLMRMP1B)
- PYLE 12'' 1200 Watt Dvc Subwoofer, PLBW124 (PLBW124)
- PYLE One Pair 6.5" 3Way Triaxial (PL613BK)
- Pyle Automotive Audio & Video