Shop All Automotive Stereos & Video Players
Pyle
6.2'' Car Multimedia Player
Mfr # PLDN83BT.5
Zoro # G800681109
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLDN83BT.5
- Zoro # G800681109
- UPC # 842893126685
- Country of Origin China
- Category Automotive Stereos & Video Players
Description
Features: - Double DIN In-Dash - DVD Player/MP3/MP4-R/USB/Micro SD Card Slot - AM/FM, Bluetooth Receiver - Hi-Resolution 6.2'' HD Digital Display - Touch Screen Control Operation - User-Friendly Control Interface - Treble/Bass/Balance/Fader/Volume Control - Digital Video Player/VCD/MPEG4/MP3/CD/CD-R/CD-RW Compact - NTSC Color System - 2 Pairs RCA, 1x AV Input, 2x Video Output, Camera Input - 2x Subwoofer, No Fan - Credit Card-Sized Remote Control - AM/FM Tuner - Built-in Steering Wheel Feature - Multi-Color Illumination with Touch Screen - Bluetooth/USB Charging For iPhone/Android - BT ID3, BT Phonebook, Android App Control Only - Double Subwoofer Output, Moving GUI - Slide Control On EQ And Fader, 8-Band EQ - PTT Push To Talk Function - Parking Video Output Connector - Includes Remote Control Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Built-in Microphone for Hands-Free Calling - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Phone Key Display - Bluetooth Version: 2.1 What’s in the Box: - Touch Screen TFT/LCD Monitor - Remote Control Technical Specs: - Remote Control Battery Operated, Requires (1) Coin-Type Battery - Battery Type: 3V Lithium Bat. 240mAh Capacity - Pixel Resolution: 800 x 480 Pixels - Bluetooth A2DP Support - Aspect Ratio 16:9 High Definition - Double DIN Size Universal Standard - Power Output: 4X60W (240 Watts) - Impedance: 4 Ohm - Signal to Noise Ratio: 60dBA - Frequency Response: 20Hz - 20kHz - Video System: NTSC - AM/FM-MPX 2 Band Radio - Auto Store, Preset, Scan - Anti-Shock Mechanism-ESP Function - Maximum SD Flash Memory Card Support: 64GB - Working Voltage: DC 12V - In-Console Dimensions (L x W x H): 6.3'' x 7.1'' x 3.9'' - inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Deluxe Ss Wiper Blade Black 14" (34014B)
- AUTOTEX Wiper Blade (W1-16)
- DONALDSON Air Filter, Primary Radialseal, P534925 (P534925)
- VELVAC 7-Way Pin To 6-Way Adapter (591009)
- PYLE Car Dvd Player, PLHRDVD90KT (PLHRDVD90KT)
- PYLE Car Dvd Player, PLHRDVD103 (PLHRDVD103)
- PYLE Am/Fm-Mpx In-Dash Detachable Face Radio W/Sd/Mmc/Usb Player (PLR31MP)
- PYLE 13.3 Flip-Down Multimedia Disc Player (PLRD146)
- APC American Power Conversion-APC SMX3000RMLV2U Smart-UPS X 3000VA Rack/Tower LCD 100-127V (SMX3000RMLV2U)
- AUDIOPIPE Audiopipe XV4V15 4 Way Crossover with 6 Channel Input & 8 Channel Output (XV4V15)
- AUDIOPIPE Audiopipe EQ450BT 4 Band Wireless Streaming Graphic Band Equalizer with Bluetooth (EQ450BT)
- Pyle Automotive Stereos & Video Players