Shop All Receivers & Amplifiers
Pyle
6 Channel Bt Home Theater Amplifier
Mfr # PT6060CHAE
Zoro # G000628287
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PT6060CHAE
- Zoro # G000628287
- UPC # 842893121871
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - Bluetooth Wireless Streaming Ability - Built-in USB Playback - VFD Display - FM Radio - IPOD/MP3(3.5mm) Input - MIC/HDMI/AC-3/DVD Inputs - Bluetooth Home Theater Amplifier - Compact Home Theater-Stereo Receiver Style - Built-in Bluetooth for Wireless Music Streaming - Speaker Output - Optical/Coaxial Digital Signal Inputs - Multi-Channel Audio Input Selection - MP3/WAV Audio Files Support - Connect & Stream Audio from External Devices - Front Panel Audio Control Center - Radio Station Auto-Search Scan - Spectrum Mode Functions - Repeat Audio File Functions - Channel Volume Adjustable - Treble, Bass, Echo,Master & Microphone Volume Control Bluetooth Connectivity: - Receives Wireless Signal for Audio Streaming - Simple & Hassle-Free Pairing Setup - Integrated Antenna for Extended Wireless Range - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: 'Pyle Speaker' - Wireless Range: 40'+ Ft. What's in the Box: - Desktop Stereo Amplifier - Remote Control - FM Antenna - Handles Technical Specs: - Power Output: 2000 Watts Peak Power - Operating Voltage: 120V/240V - Remote Control Battery: Need 2x ’AAA’ Battery (not included) - MAX Power Output: 80 Watt x6 (@ 4 Ohm) - RMS Power Output: 70W*3+50W*3 (@ 4 Ohm) - Tone Control: Bass, f=100Hz +/-12dB, Treble, f=10 KHz +/-12dB - Tone Control for Mic: Bass, f=100Hz +/-8dB, Treble, f=10 KHz +/-8dB - Frequency Adjustment: +/-2dB - Signal to Noise Ratio: >75 dB - T.H.D.: 45dB - Power Supply: 120V/240V, Switchable - Dimensions (L x W x H): 16.93'' x 11.81'' x 4.72'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Universal Soundbar Mounting Brackets (MSB33)
- TYCON SYSTEMS PoE Tester, 802.3af/at/bt/Pasv, 2-4 pair (POE-Tester)
- 3M Tactical Headset, Over the Head, Black (93407)
- CHIEF MANUFACTURING Micro-Adjust Tilt Wal L Mount;Large (LTM1U)
- PYLE Mini Amplifier With Bluetooth, PTA22BT (PTA22BT)
- PYLE Desktop Audio Power Amplifier - Bluetooth Stereo Receiver System, FM Radio, Microphone Inputs, MP3/U (PT506BT.5)
- PYLE 1000 Watt Av Receiver(5.2Ch Av Receiver) (PT694BT)
- PYLE Stereo Power Amplifier With Bluetooth (PT506BT)
- PYLE 2 Ch. Home Audio Amplifier Bt 700W (PTA62BT)
- PYLE Bluetooth Amplifier Receiver Sound Syste (PPRE70BT)
- PYLE Stereo Audio 2 Channel Amplifier Receive (PDA20BT)
- Pyle Receivers & Amplifiers