Shop All Bluetooth & Smart Speakers
Pyle
5.25" Bt Active Speaker + Passive, PDWR52BTBK
Mfr # PDWR52BTBK
Zoro # G500670267
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PDWR52BTBK
- Zoro # G500670267
- UPC # 68888762540
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - Includes (2) Speakers (Active + Passive) - Built-in Digital Sound Amplifier - Bluetooth Wireless Music Streaming - Marine Grade Waterproof Construction - Aux (3.5mm) Input Connector - Ability to Connect to External Devices - 2-Way Full Range Stereo Sound - Custom Tooled Design for High Power & Deep Bass Response - Stain Resistant & Rust Proof Speaker Grills - Gold Plated Binding Post Speaker Plugs - Heavy Duty Cabinet Enclosure - Built-in Capacitor Speaker Protection - Daisy-Chain Ability (Active to Passive Speaker) as Stereo System - Excellent for Monitor or Surround Sound Applications - Great by the Pool, on the Patio or in the Boat - For Indoor / Outdoor Use Built-in Bluetooth Audio Streaming: - Instantly Stream Music from Your Connected Device - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - LED Connection Indicator Light - Bluetooth Version: Bluetooth 3.0 - Bluetooth Network Name: Pyle Audio - Bluetooth Network Password: '0000' (4 zeroes) - Bluetooth Wireless Range: 30'+ Feet What's in the Box: - (1) Active Speaker - (1) Passive Speaker - 12V DC Power Adapter - Speaker Connection Cable, 16' Ft. Technical Specs: - Marine Grade IP44 Rating - 5.25”' Long Throw Woofers - MAX Power Output: 240 Watt - RMS Power Output: 20 Watt + 20 Watt - 1.0'' Polymer Dome Tweeters - Magnet Size: 10 oz. - Cone Material: PP Mica + Rubber Surround - Frequency Response: 80Hz-20kHz - 8 Ohm Impedance - Power: 110/240V - Dimensions (L x W x H): 7.3'' x 6.3'' x 9.6''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, Wthrprf Intrinsically Safe (272-001)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- DANTONA Two-way Radio Battery (COM-4476A)
- LOWELL SwingGate Rack 12Ux13D (SGR-1212)
- PYLE Waterproof Speaker, PWPS63BK (PWPS63BK)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe (PWRC65BT)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- PYLE 8 Inch Portable Speaker, PBMSPG198 (PBMSPG198)
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT (PBTWP24WT)
- SONDPEX Sondpex CSF-E65B Bluetooth Active Speaker System - AM; FM Radio & Digital Player (CSF-E65B)
- Pyle Bluetooth & Smart Speakers