Shop All PA System Accessories
Pyle
50 Watts Megaphone/ Lith.Batt/Aux In
Mfr # PMP59IR
Zoro # G100680802
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PMP59IR
- Zoro # G100680802
- UPC # 68888737777
- Country of Origin China
- Category PA System Accessories
Description
Features: - (3) Megaphone Modes: Talk + Siren + Record - Recording Function with 10 Second Audio Memory - Built-in Rechargeable Battery, Charger Included - *Can be Optionally Powered via 12V Power Adapter - Aux (3.5mm) Input Connector Jack - Ability to Connect & Stream Audio from External Devices - Simple Button Control Operation - High-Powered Audio Reproduction - Convenient Wired Handheld Microphone - Wide Bell Diameter for Extended Projection - Ergonomic Pistol Grip & Lightweight Chassis - Perfect for Outdoor Events and Crowd Control - Used by U.S. Service Personnel & Armed Forces What's in the Box: - Megaphone Speaker - Removable Rechargeable Battery Technical Specs: - MAX Power Output: 50 Watt - Audio Projection Range: Over 3,600’ ft. - Sound Processor: Dynamic Piezo Driver - Rechargeable Battery: 3.7V Lithium, 1500mAh (16.55Wh, 1530g) - Power Supply: 110/240V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERICOM CAT-5E UTP 1000 ft. Solid Riser CMR Cable (White) (MBW5U-01441)
- MONOPRICE Commercial Series Portrait & Landscape 360 Degree Fixed TV Wall Mount (24267)
- TARGUS Slim Stylus For Smartphones (Metallic Blue) (AMM1203US)
- TYCON SYSTEMS 24V Smart Batt Charger, 210W, Regulated (TP-BC24-300)
- PYLE Battery-operated Compact/Portable Megaphone Spkr w/Siren Alarm, PMP23SL (PMP23SL)
- PYLE Megaphone, PMP51LT (PMP51LT)
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- PYLE Mini Compact Megaphone Bullhorn With Siren Alarm And Led Lights (PMP37LED)
- PYLE 30 Watts Megaphone W/ Record (PMP35R)
- PYLE Bluetooth Megaphone, PMP52BT (PMP52BT)
- LOWELL Program Selector (CS6-DSW)
- Pyle PA System Accessories