Shop All Receivers & Amplifiers
Pyle
40 Watt Amplifier W/ 25 & 70 Volt Output
Mfr # PCM20A
Zoro # G600628205
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PCM20A
- Zoro # G600628205
- UPC # 68888896894
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - Compact Power Amplifier Design - Automatic Mic-Talkover Priority Function (Mic 1) - (2) 1/4'' Microphone Inputs - Aux (1/4'') Input Connector Jack - Ability to Connect External Devices - Speaker Terminal Outputs: COM/8-Ohm/25V/70V - Independent Microphone/Aux Volume Controls - Connect up to (4) Speakers - Speaker Transformer Compatibility - Bass and Treble Tone Controls - Power ON/OFF Switch & LED Indicator - Includes Detachable AC Power Cable - Convenient Audio Control Amp - USB/SD/FM/Bluetooth Playing - Blue LED Display for Playing Information - Extend Bluetooth Antenna Bluetooth Connectivity: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Network Name: 'PYLEUSA’ - Bluetooth Version: 4.0 - Bluetooth Wireless Range: 30'+ Feet What’s In The Box: - PA Amplifier - FM Antenna - Remote control Technical Specs: - MAX Power Output: 40 Watt - Construction Material: Iron - Treble/Bass: +/-10dB, 100-10kHz - Frequency Response: 50-15kHz - Attenuation (Mic): 61dB - T.H.D.: <1% - Battery Operated Remote, Requires (1) x CR-2025 Button Cell Battery, Included - Replaceable Fuse - Power: 120/240 Voltage Selector - Dimensions (W x H x D): 7.87'' x 3.15'' x 5.9'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- ILC Replacement for Icom Bp-210n Battery (BP-210N)
- WEBOOST Drive Reach OTR Fleet (471254)
- STEREN RCA Plug to RCA Plug Adapter (251-110)
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA80 (PVTA80)
- PYLE Stereo Power Amplifier With Bluetooth (PT506BT)
- PYLE 60 Watt Class-T Hi-Fi Audio Amplifier With Ac Adapter Included (PFA200)
- PYLE Wireless Audio Dj Sound Receiver (Works With Pyle Model: Pmx6Bu) (PRTPMX6BURC)
- PYLE Bluetooth Hybrid Amplifier Receiver, P3201BT (P3201BT)
- PYLE Stereo Amp W/Am/Fm Bt (PDA5BU.0)
- 5 CORE 5 Core Amplifier 2 Channel Stereo Receiver 300W Peak Power Speaker Amp w 3 MIC + USB AUX FM Input (AMP 30W-UTX-DLX)
- Pyle Receivers & Amplifiers