Pyle

40” Inch 6-String Electric Acoustic Guitar With Amplifier - Guitar with Digital Tuner & Accessory


original price: $231.99
9% off
new price: $208.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - 40” SIZE, Cutaway body - With EQ-400T - Spruce plywood, Linden plywood back and side - Fingerboard & Bridge: high density man-made wood - Binding: White ABS and Celluloid inlayed - Truss rod: 2 Ways - Machine head: Full diecast - Bracing: X shape - With 10W amplifier: black, 5” loudspeaker - With 3m cable What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Travel / Storage Guitar gig bag - Guitar strap - Extra set of string - 10W amplifier - Cable Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 40'' -inches - Scale Length: 25.6” -inches (650mm) - Total Body Length: 18.8” -inches (478mm) - Fretboard/Fingerboard Material: high density man-made wood - Number of Frets: 20 Frets - Guitar Body Material: Spruce plywood, Linden plywood back and side - Guitar String Material: steel string - Total Guitar Dimensions (L x W x H): 39.9" x 15.3" x 4.3" –inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.