Shop All Microphones
Pyle
4 Channel Uhf Mic System
Mfr # PDWM4350U
Zoro # G400681066
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PDWM4350U
- Zoro # G400681066
- UPC # 68888754989
- Country of Origin China
- Category Microphones
Description
Features: - UHF Band Receiver System - Quad Frequency 4-Channel Design (Channel 1, 2, 3, 4) - Broad Frequency Response Range & Low Distortion - High Signal/Noise Ratio Performance - RF Signal & AF Signal LED Indicators - LCD Digital Display with Channel & Frequency Readout - Independent Channel Adjustable Volume Controls - Easy-to-Use Touch Button Controls - Detachable Dual Antennas - Rack Mountable System What's in the Box: - 4-Ch. Microphone Receiver - (2) Handheld Microphones - (2) Beltpack Transmitters - (2) Headset Microphones - (2) Lavalier Microphones - (8) x 'AA' Batteries - Detachable Rack-Mount Hardware - Wall Power Adapter Handheld Microphone Specs: - RF Output: 10dBm - Modulation Type: FM - Max Deviation: ±40KHz - Spurious Emission: >55dBc - Battery Powered, Requires (2) x ‘AA’ Batteries -Each - Microphone Dimensions: 9.4'' x 2.0'' x 2.0'' -inches Bodypack Transmitter Specs: - RF Output: 10dBm - Modulation Type: FM - Max Deviation: ±40KHz - Spurious Emission: >53dBc - Battery Powered, Requires (2) x ‘AA’ Batteries -Each - Bodypack Dimensions: 4.1'' x 2.6'' x 1.2'' -inches 4-Channel Base Receiver Specs: - Image & Spurious Rejection: >70dB - Receiving Sensitivity: -105dBm - Signal/Noise Ratio: >85dB - Border Upon Channel Rejection: >70dB - T.H.D.: <0.5% - Audio Output Level: 0-300mV - Power Supply: 110/220V (12-15V Power Adapter) - Receiver Dimensions: 15.5'' x 8.0'' x 2.0'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BENQ TK850I (WX-UBXY-9)
- DANTONA Battery 7.5 Volt Alkaline Dantona Electronic Door Lock Battery (DL-50)
- MIDLAND RADIO Desktop Charger with AC Adaptor (MDC400)
- ADESSO 6 In 1 Usb C Multiport Docking (AUH-4030)
- PYLE 8 Mic Handheld Vhf Wireless Mic System, PDWM8700 (PDWM8700)
- PYLE Dynamic Microphone (PDMIC78)
- PYLE Plastic Retro Microphone (Black) (PDMICR42BK)
- PYLE Computer Desktop Microphone (PDMIKT200)
- PYLE 8-Ch. Conference Microphone Sys Uhf (PDWM8880)
- PYLE Mic Stand Microphone Cable Package (PMKSM20)
- 5 CORE 5 Core Handheld Microphone For Singing - Dynamic Neodymium Cardioid Unidirectional Vocal Metal Mic (ND-26X)
- Pyle Microphones