Shop All PA Amplifiers
Pyle
4-Ch. Bluetooth Studio Mixer, PMXU48BT.5
Mfr # PMXU48BT.5
Zoro # G400681387
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PMXU48BT.5
- Zoro # G400681387
- UPC # 842893120959
- Country of Origin China
- Category PA Amplifiers
Description
Features: - Digital Studio DJ Mixer System - Pro Audio Console Controller - Multi-Channel Sound Source Mixing - Microphone, Instrument / Guitar / Keyboard Mix Ability - Built-in Bluetooth Wireless Streaming Receiver - USB Interface: MP3 Flash Drive Reader/Computer Connection - LCD Digital Display & Front Panel Control Center - ID3 Tag Readout: Display Song Title / Artist - Connect & Stream Audio from External Devices - MP3 Digital Audio File Compatibility - (2) XLR 3-Pin (L/R) MAIN Outputs - (2) XLR/14’’ Combo Audio LINE/Microphone Inputs - 1/4’’ (6.35mm) Mono / Stereo Inputs - 1/4’’ (6.35mm) Headphone Jack - Output Signal Level Indication - BUS Audio Control, Sound Routing - Rotary Adjustment Knobs & LED Indicator Lights - Independent Channel Input Audio Configuration - Gain, High, Low, FX/Send, Pan Tone Audio Adjustment - +48V Phantom Power, Independent Mic Channel - Power ON/OFF Switch - Used for Professional DJ Studio Applications, Audio Recording, On-Stage Performances What’s in the Box: - Bluetooth Studio Mixer - Wall Power Adapter Wireless Bluetooth Connectivity: - Hassle-Free Audio Streaming Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘PYLEPRO MIXER’ - Bluetooth Version: 2.1 - Wireless Range: Up to 33’+ ft. Technical Specs: - Audio Mixer Type: 4-Channel - CH 1/2 MIC/LINE: Gain: -14+40 dB; - 2 Band Graphic EQ: 80Hz/12KHz, +15dB - Audio Level Meter: 2 x 6 Point LED Display - Max Output Level: 3 Vrms - System Gain: -14 +40dB - Frequency Response: +0.5 dB, 20Hz-20kHz - Dynamic Range: 102 dB - THD+N @ 1KHz: <0.03% - Stereo Crosstalk: 92 dB - Maximum USB Flash Support: Up to 64GB - USB Digital Audio File Compatibility File-Types: MP3, WMA, APE, FLAC - Phantom Power Voltage: +48V - Power Consumption: Max: 5W - Power Supply: 120/240V, 5V/1A - Total Unit Dimensions (L x W x H): 6.50’’ x 2.59’’ x 6.50’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE CableWholesale 10X8-061TH CAT-6 Cable Bulk (10X8-061TH)
- POPSOCKETS PopWallet Plus with PopGrip, Black (801937)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- MAXELL Maxell 190319 HP-100 Headphones Black (190319)
- PYLE 6Ch Mixer, PMX44T.5 (PMX44T.5)
- PYLE Dj Mixer, PAD33MXUBT (PAD33MXUBT)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU43BT.5 (PMXU43BT.5)
- PYLE Waist-Band Usb Pa Amplifier Black (PWMA60UB)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- SPECO TECHNOLOGIES PA Horn, Projector, Gray (SRH20)
- Pyle PA Amplifiers