Pyle

4-Ch. Bluetooth Studio Mixer, PMXU43BT.5


original price: $86.19
new price: $85.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Pyle
  • MFR # PMXU43BT.5
  • Zoro # G300681364
  • UPC #
    842893120942
  • Country of Origin China
  • Category PA Amplifiers

Description

Features: - DJ & Studio Console Mixer System - Multi 4-Channel Audio Source Mixing - Built-in Bluetooth Wireless Receiver - FX (Analog Effects) & 16 Bit DSP processor - Direct-to-Computer Connect & Sound Record Ability - LCD Digital Display & Front Panel Control Center - Rotary Adjustment Knobs & LED Indicator Lights - MP3 Digital Audio File Compatibility - USB Interface: MP3 Flash Drive Reader/Computer Connection - Connect & Stream Audio from External Devices - (2) 1/4’’ (L/R) MAIN Outputs - (2) XLR/14’’ Combo Audio LINE/Microphone Inputs - 1/4’’ Mono + Stereo Inputs - 1/4’’ Send + Return Inputs - 1/4’’ Headphone Jack - Stereo Level Fader/Slider - Output Signal Level Indication - BUS Audio Control, Sound Routing - PAD Channel Source Input Switch - Independent Channel Input Audio Configuration - Gain, High, Mid, Low, FX/Send, Level, Base + Tone Adjustment - +48V Phantom Power Control - Power ON/OFF Switch - Used for Professional Studio Applications & On-Stage Performances What’s in the Box: - Bluetooth Studio Mixer - Power Adapter Cable, 4-Pin Wireless Bluetooth Connectivity: - Hassle-Free Audio Streaming Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘KT-08UP’ - Bluetooth Version: 4.0 - Wireless Range: 15’+ ft. Technical Specs: - Input Mixer Channels: 4-Ch. (+ FX/Headphones) - Mic Input: Sensitivity/Impedance: 1.5mV/750 Ohm - Channel GAIN Adjustment: +20/+64 (-6/+38) - HIGH/MID/LOW Adjustment: -15/+15dB - Stereo Output Level Meter: 5-Segment (+6, +3, 0, -3, -10dB) - PAD Input Channel Adjustment: 26dB - Peak CLIP Level: < 3dB - Phantom Power Voltage: +48V - Power Supply: 100-240V (+/-15V DC Power Adapter) - Digital Audio File Compatibility File-Types: MP3, WAV - Dimensions (L x W x H): 9.3’’ x 7.5’’ x 2.6’’

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.