Shop All Corded Speakers
Pyle
4" Ceiling / Wall Speakers, PDIC4
Mfr # PDIC4
Zoro # G700681865
original price:
$58.09
5% off
new price: $54.89
/pr
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PDIC4
- Zoro # G700681865
- UPC # 68888770460
- Country of Origin China
- Category Corded Speakers
Description
Features: - Includes (2) 4.0’’-inch Speakers - Lightweight Aluminum Alloy Frame Housing - 2-Way Full Range Stereo Sound Reproduction - Built-in 1/2’’ Polymer Tweeter - Spring-Loaded Clips for Easy Installation - Reinforced Polypropylene Cone with Rubber Edge - Simple Speaker Connector Post - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Environmentally Friendly ABS Construction What's in the Box: - (2) 4.0’’-inch Speakers - Speaker Connection Wire Technical Specs: - MAX Power Output: 160 Watt - Impedance: 8 Ohm - Sensitivity: 90 dB - Frequency Response: 60-20 kHz - Total Dimensions (Diameter x Depth): 5.5’’ x 2.9’’ -inches - Cutout Diameter: 4.5’’ -inches - Mounting Depth: 2.7’’ -inches - Speaker Weight: 1.76 lbs. (-Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY NiMH Battery 3.6V 4-Pins for Memory Back Up (3/V150H-4PIN)
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Blk (191-050912)
- BATTERY CLERK AJC® Powertron PS640 6V 4.5Ah UPS Battery (POWERTRON-PS640)
- SANDISK SD Ultra SDHC and SDXC UHS I cards 32GB (DUN4032GAN6IN)
- PYLE 6.5" In Ceiling Speaker (PDIC66)
- PYLE 3.5" Ceiling / Wall Speakers, PDICLE35 (PDICLE35)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1656 (PDIC1656)
- PYLE 10" In Ceiling Speaker (PDIC106)
- PYLE Dual 6.5" In-Wall/Ceiling 16 Ohm Speaker, PDIC1661RD (PDIC1661RD)
- PYLE 5'' Two-Way Bass Reflex Mini-Monitor & Bookshelf/Wall Mount Speakers (PDMN48)
- P AUDIO SYSTEM CO LTS P Audio 1200W 4 In. Voice Coil 12 In. Driver (SD12R100)
- Pyle Corded Speakers