Pyle

3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT


product price: $69.29
/pr

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - Active + Passive Dual Speaker System - Bluetooth Wireless Music Streaming - Universal Indoor/Outdoor Mountable - Aux (3.5mm) Input Jack - Connect & Stream Audio from External Devices - 3-Way Full Range Stereo Sound Reproduction - Bass Reflex Vent for Added Bass Response - Built-in Capacitor Crossover Network - Lightweight & Compact Size - Removable Rustproof Mesh Grills - Quick Connect/Disconnect Speaker Terminals - Used for Home, Garage, Yard, Deck, Porch, Patio What’s in the Box: - (1) Active Speaker - (1) Passive Speaker - Speaker Wire, 11.5’ ft. - Wall Power Adapter - Removable Mounting Brackets Bluetooth Connectivity: - Built-in Bluetooth Wireless Streaming Receiver - Simple & Hassle-Free Connection - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘Pyle’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Wireless Range: 30’+ ft. Technical Specs: - Power: 200 Watt Peak (100 Watt RMS) - Subwoofers: 3.5” Aluminum Injection Cones - Midranges: 1.75” Wide Dispersion Cones - Tweeters: 1.0” Superior Domes - Construction Material: Engineered ABS - Frequency Response: 70-21kHz - Magnet Structure: 24 Oz. - Impedance: 4 Ohm - Power Supply: 120V (DC 12V Power Adapter) - Dimensions (L x W x H): 5.25’’ x 3.75’’ x 3.75’’ -Each - Single Speaker Weight: 1.76 lbs. -Each

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.