Shop All Automotive Speakers & Amplifiers
Pyle
3000 W 8-Ch Marine B.T Amplifier
Mfr # PLMRA830BT
Zoro # G800628302
original price:
$255.99
9% off
new price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLMRA830BT
- Zoro # G800628302
- UPC # 68888759335
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - 8-Channel Amplifier System - Built-in Bluetooth Receiver for Wireless Music Streaming - Tri-Mode Configurable & Bridge Mode Ability - 2 Ohm Stereo Stable - MOSFET Power Supply - Marine Grade Construction - Weatherproof & Water Resistant - Hi/Lo Electronic Crossover Network - Adjustable Input GAIN Level Controls - RCA (L/R) Input Connector Jacks - Variable High Pass, Low Pass & Bass Boost Controls - Remote Bass Boost Controller Connector Jack - Silver-Plated Speaker Output Terminal Connectors - Anti-Thump Delay Circuitry - Power & Protection LED Indicators - Built-in Thermal, Overload & Speaker Short Protection - Heavy Duty Aluminum Alloy Heatsink - Remote Turn ON/OFF Bluetooth Connectivity: - Smart Auto Connect: Remembers Device Pairing Info - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Network Name: ‘Pyle Amp’ - Bluetooth Version: 2.1 - Wireless Audio Range: 25’+ ft. Technical Specs: - 6 x 100W + 2 x 250W RMS @ 4 Ohms - 6 x 250W + 2 x 500W MAX @ 4 Ohms - 6 x 175W + 2 x 400W RMS @ 2 Ohms - 6 x 350W + 1 x 800W MAX @ 2 Ohms - Bluetooth Version: 2.1 - Marine Grade Rating: IP-01 - Frequency Response: 15Hz - 30kHz - Input Impedance: 10k Ohm - Input Sensitivity: 250mV - Variable Bass Boost: 0 - 18dB @ 60Hz - S/N Ratio: >95dB - T.H.D.: <0.04% - Fuse Type: 80A - Power Supply: DC 12V - Dimensions (L x W x H): 21.6'' x 10.9'' x 2.7''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 49250 (49250)
- PREMIER MATERIALS Premier Materials PMT24 Heavy Duty Plastic Dock Wheels (PMT24)
- ECCO Beacon Light, Plastic, 4-29/32" H (6267A)
- GRAYMILLS Cover Gasket (744-13984)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- PYLE Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CW (PLMRMB2CW)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652W (PLMR652W)
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- PYLE 6'' X 9'' 500 Watt Eight-Way Speakers (PLG69.8)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43WL (PLMRS43WL)
- MONOPRICE Sycamore Outdoor 2.1 Speaker System with 8-inch Subwoofer and 2.5-inch (31034)
- Pyle Automotive Speakers & Amplifiers