Pyle

2 Ch. Home Audio Amplifier Bt 700W


product price: $130.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - 6-Ch. Stereo Amplifier System - Bluetooth Wireless Audio Streaming Receiver - FM Radio Tuner with Digital LCD Display - Front Panel Button Control Center - Audio Source Input Mode Selector - Connect & Playback Audio from External Devices - Headphone Jack with Independent Volume Control - (2) 1/4'' Microphone Input Jacks - Built-in Microphone Talk-Over Function (MIC1) - MP3 Digital Audio File Support - USB Flash Drive & SD Memory Card Readers - USB Port Doubles as Device Charge Port - Push-Type Speaker Connectors - Aux (3.5mm) Input Jack - REC + Subwoofer Output RCA (L/R) Connectors - Audio Input RCA (L/R) Connectors - Short Circuit & Over Voltage Protection - Audio Configuration Settings: Treble, Bass, Master Volume, Echo, Mic Volume - Convenient Audio Source Control for Home or Office Use Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Works with All of Today’s Latest Bluetooth Devices - (iPhone, Android, Smartphone, iPad Tablet PC, etc.) - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Version: 4.0 - Wireless Range: Up to 30’+ ft. What’s In The Box: - Stereo Amplifier System - Remote Control Technical Specs: - Power Output: 750 Watt MAX - Amplifier Design: 6-Channel - Impedance: 4-8 Ohms - Frequency Response: 20Hz - 20KHz - Signal to Noise Ratio: >81dB - T.H.D.: <0.3% - Headphone Jack, 3.5mm - Radio Station Memory: 30 Station Presets - Digital File-type Compatibility: MP3, WMA - Maximum USB/SD Flash Support: Up to 64GB - Power Supply: 110/220V, Switchable - Dimensions (L x W x H): 13.8'' x 7.8'' x 3.8'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.