Shop All PA System Speakers
Pyle
12’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with wired microphone
Mfr # PPHP127B
Zoro # G101902019
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PPHP127B
- Zoro # G101902019
- UPC # 842893137766
- Country of Origin China
- Category PA System Speakers
Description
Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loudspeaker Style - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - Micro SD Card Reader - 6.5mm Microphone input - Battery Level LED Indicator Lights - Recording Function - Microphone Priority Function - Microphone Echo Adjust Knob - Bass & Treble Adjust Knobs - Power saving mode to play music longer time - With wired microphone - Rugged & Durable Molded Cabinet Design - Convenient Trolley & Wheels - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter - Wired microphone Technical Specs: - Construction Material: Polypropylene (PP) - Max Power Output: 800 Watt Max - Sound System: 12’’ -inch Subwoofer + 1” Tweeter - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, 1 Piece Button Cell Battery CR-2025 (Included) - Battery Life: Up to 3 Hours (Charge Time: Approx. 5 Hours) - Rechargeable Battery:7.4V, 3600mAh – 26.64 Wh - Power Supply: 120/240V, Switchable (9V/1.33A Power Adapter) - Product Dimensions (L x W x H): 14 ’’ x 11.4 ’’ x 21.7 ’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 CORE 5 Core Megaphone 100W Power - PA Bullhorn Loudspeaker 2000 Yards Range - w Siren - Recording - USB (4501 USB)
- DURACELL Silver Oxide 309/393 1.5 V 80 Ah Electronic/Watch Battery (D309/393BPK)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-DC2USB-BLK)
- KENSINGTON Monitor Stand with SmartFit, For 24" Monitors, 15.5" x 12" x 3" to 6", Black/Gray, Supports 80 lbs (K60089)
- PYLE 10" Active Passive Pa Sys Package (PPHP1049KT)
- PYLE Portable Pa Speaker Amplifier&Mic.Sys. (PWMA1216BM)
- PYLE 6.5 Inch Portable Speaker (PPHP634B)
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- PYLE Dual 8 Inch Portable Speaker, PPHP2835B (PPHP2835B)
- PYLE 12" Portable Speaker, PPHP1243B (PPHP1243B)
- LOWELL 8in Speaker Package 2sets (RPAK-810-72)
- Pyle PA System Speakers