Pyle

10" Quad W. 4 Camera Set


product price: $346.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

System Features: - Multi-Camera & Monitor Video System - View All (4) Cameras On-Screen at the Same Time - Includes All Necessary Cables & Wiring Video Display Viewing Modes - Single Full View: 1 picture - from one camera input source - Split Dual View: 2 picture - from two camera input sources - Split Quad View: 4 picture - from four camera input sources Monitor: - 10.1'' TFT/LCD Active Matrix Video Monitor - Built-in Quad Control Box Screen Function - Supports up to (4) Video Camera Inputs (V1/V2/V3/V4) - Selectable Viewing Modes: Single Full View / Split Dual Video View / Quad Four Source View - Reverse Image (Backup Camera) Ability - Aspect Ratio: 16:9 Widescreen Format - PAL/NTSC Video Format Compatible - Signal Sense: Auto Power-On Reversing - High Resolution: 1024 x 800 Pixels - Universal Stand & Anti-Glare Sun Visor - 4-Pin Video Connectors - Power Requirement: DC 12-24V - Operating Temperature: -20 to +145 F - Dimensions (W x H x D): 11.22'' x 7.20'' x 2.91'' Camera: - Includes (4) Mountable Cameras - Weatherproof Rearview Camera System - LED IR Night Vision Illumination - Marine Grade IP68 Rating - Min Illumination: 0.2Lux - Image Sensor: Color CMD - Video System: PAL/NTSC Auto Switching - Effective Pixels: 580 x 540 - Resolution: 420 Lines - Lens Angle: 170 Degree - Auto Image Adjustment - Video Output 1.0V pp-75 Ohm - Designed for Car/Truck use 12-24 Volt Systems - Camera Dimensions (W x H x D): 3.18'' x 2.95'' x 2.17'' -Each - Includes (4) 4-pin 50' Foot (15 Meter) Communication Cables x 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.