Shop All Deck Screws
Pwr Drive
3/8-inch x 8 1/2-inch STR Torx Star Drive Deck Framing Screws, 10PK
Mfr # FTC17BR38812MR
Zoro # G109981009
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pwr Drive
- MFR # FTC17BR38812MR
- Zoro # G109981009
- UPC # 772436148099
- Country of Origin Viet Nam
- Category Deck Screws
Details
Item | Deck Screw |
Description
The PWR DRIVE STR is designed to replace lag screws for framing decks or to alleviate the need for standard #10 deck screws leading to potential structural problems. The design of the STR is specific to dimensional lumber used in deck structures and pretty much any other framing needs for that matter, which allows maximum assembly strength. By figuring out all the possible assemblies of a structure, using a mix of 2 x 6 in 152 mm, 2 x 8 in 203 mm, 2 x 10 in 254 mm, 4 x 4 in 101.6 mm, and 6 x 6 in 152 mm, you can cover all possible combinations with only five different lengths of the STR. Fewer screws are necessary to cover anything you may encounter on the jobsite. Each pack of the STR includes a handy reference for the correct lumber combinations ideal for a specific length. Note that the required T-40 tip is included in each pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK (FBLB386P5)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M04100.160.0075)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/2in, Pln, PK50 (U39100.018.0250)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 4 in, 18-8 Stainless Steel, Plain, 2 PK (40376)
- PWR DRIVE #7 x 1 7/8-inch PVH Torx Star Drive Edge Deck Screws, 500PK (THTDRTBR7178J)
- PWR DRIVE #7 x 1 7/8-inch PVH Torx Star Drive Edge Deck Screws, 100PK (THTDRTBR7178MR)
- PWR DRIVE 5/16-inch x 6-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR5166L)
- PWR DRIVE 5/16-inch x 4 1/2-inch STR Torx Star Drive Deck Framing Screws, 250PK (FTC17BR516412)
- PWR DRIVE 5/16-inch x 3-inch STR Torx Star Drive Deck Framing Screws, 10PK (FTC17BR5163MR)
- PWR DRIVE 5/16-inch x 4 1/2-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR516412L)
- STARBORN Deck Screw, #7 x 2-1/4 in, Trim Head, Torx Drive, 75 PK (STXL07225)
- Pwr Drive Deck Screws