Shop All Wood Screws
Pwr Drive
3/8-inch x 13 1/2-inch LOG Torx Star Drive Log and Timber Structural Screws, 50PK
Mfr # FTC17BLK381312L
Zoro # G209981039
product price: $266.99
/pk 50, $5.34/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pwr Drive
- MFR # FTC17BLK381312L
- Zoro # G209981039
- UPC # 772436153741
- Country of Origin China
- Category Wood Screws
Details
Item | Wood Screw |
Description
The PWR DRIVE LOG is designed to replace lag screws or giant nails in log home construction. They are also ideal for any other log or timber assemblies. The LOG is designed to ensure maximum squeezing power. All LOG screw have a thread length of 2 in for maximum assembly strength. The fixed thread is also an advantage and will help you assemble anything you may encounter on the jobsite. Each pack of the LOG includes the required T-40 tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M04100.270.0120)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HS-0875SAEHZYBAGGR)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21540)
- BUYERS PRODUCTS Buyers Products 5/8" Yellow Zinc Heavy-Duty Hitch Pin w/ Cotter - (HP6256WC)
- PWR DRIVE 3/8-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 200PK (FTC17GO386)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 10PK (FTC17O38518MR)
- PWR DRIVE 3/8-inch x 8 1/4-inch CST Torx Star Drive General Construction Structural Screws, 10PK (FTC17GO38814MR)
- PWR DRIVE 5/16-inch x 3-inch CST Torx Star Drive General Construction Structural Screws, 400PK (FTC17GO5163)
- PWR DRIVE 5/16-inch x 4-inch CST Torx Star Drive General Construction Structural Screws, 50PK (FTC17GO5164L)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 50PK (FTC17O38518L)
- ZORO SELECT Wood Screw, #4, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.011.0075)
- Pwr Drive Self-Tapping Screws