Shop All Crane Jacks
Pwi
Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Blue
Mfr # GS1000B-1520
Zoro # G210818379
product price: $5,045.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.
$5,045.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Includes Enclosed Track and Trolley
- Material Steel
- Features Adjustable Height
- Width 15 ft
Product Information
- Brand Pwi
- MFR # GS1000B-1520
- Zoro # G210818379
- Country of Origin United States
- Category Crane Jacks
Dimensions
Length | 20 ft |
Width | 15 ft |
Height | 10 ft |
Footprint Size | 15 ft x 20 ft |
Bridge Width | 15 ft |
Details
Includes | Enclosed Track and Trolley |
Material | Steel |
Features | Adjustable Height |
Capacity | 1,000 lb |
Finish | Powder Coated |
Color | Blue |
Description
Perfect for small spaces, the Garage Series Crane is an overhead crane ideal for hobbyists who need an affordable and effective solution for lifting heavy objects. The Garage Series Crane is designed to fit most garages. The height is adjustable to fit your ceiling, with a maximum height of 10 ft. An enclosed track with a trolley is included. 1000 lb capacity. Hoist is not included.
- •Adjustable height up to 10 ft
- •The enclosed track is designed for smooth travel and protection from debris
- •Easy to install
- •Trolley is included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JOHN DEERE RE549296 STARTER (RE549296 STARTER)
- GOODYEAR Rechargeable Tire Maintenance Kit (GY3197)
- A & I PRODUCTS Bolt, Rotary Cutter Blade 1.7" x1.9" x3" (A-36107A2ALH)
- ABRAMS 2" Round Black Rubber Grommet for 2 Inch Round Side Marker Light (TLG-20R)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Red (GS1000R-1520)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 10 ft x 12 ft, Blue (GS1000B-1012)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 12 ft x 15 ft, Red (GS1000R-1215)
- SUNEX ® Tools 2 Ton Folding Engine Crane w/ Dual Pump Pistons (5222)
- SFA COMPANIES Omega 3 Ton Crane Jack - 44930 (44930)
- AMERICAN FORGE & FOUNDRY Engine Crane (3583)
- OEMTOOLS 2 Ton Folding Engine Shop Crane (24830)
- Pwi Crane Jacks