Shop All Step Stools
Putnam Rolling Ladder
3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated
Mfr # PL.150-36.RO
Zoro # G503448948
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Ladder Height 36 in.
- Width 16-1/2 in.
Product Information
- Brand Putnam Rolling Ladder
- MFR # PL.150-36.RO
- Zoro # G503448948
- UPC # 841572161603
- Country of Origin United States
- Category Step Stools
Dimensions
Ladder Height | 36 in. |
Width | 16-1/2 in. |
Details
Material | Wood |
Description
After 100 years, Putnam ladders are still rolling. From the 1920s through the 1970s, Putnam’s biggest customers were the phone company, dry-goods stores, and clothiers. Putnam ladders and stools are built to highest standards and specifications that will last a lifetime.
• Beautiful, handcrafted design you'll be proud to display in your kitchen or living room—ready to use the moment you need it since it's not hidden away in a utility closet
• Premium satin finish that will protect the wood during everyday use and keep it looking great for many years
• Traditional 36-inch-tall folding step ladder handcrafted in solid Red Oak
• Custom built step rod supports for a sturdy, no wobble step ladder
• Handy size that's perfect for reaching shelves and wall cabinets around the house
• Handcrafted stools and ladders since 1905
• Beautiful, handcrafted design you'll be proud to display in your kitchen or living room—ready to use the moment you need it since it's not hidden away in a utility closet
• Premium satin finish that will protect the wood during everyday use and keep it looking great for many years
• Traditional 36-inch-tall folding step ladder handcrafted in solid Red Oak
• Custom built step rod supports for a sturdy, no wobble step ladder
• Handy size that's perfect for reaching shelves and wall cabinets around the house
• Handcrafted stools and ladders since 1905
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV2)
- TW EVANS CORDAGE .375 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Red (98333)
- VESTIL Super Low Pallet Truck, 2200 lb., 33 x 44 (PM2-3344-SLP)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Wheel Color: Blue (2RZC2)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- LOUISVILLE 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8003)
- COSCO 47.6 in. H X 16.81 in. W X 2.91 in. D 225 lb. capacity 3 step Steel Folding Step Stool (11-448-WHG2)
- DPI 4 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (T445-14)
- WESTWARD 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (44YY25)
- VESTIL Polyethylene 3 Step Step Stool WT (VST-3-WT)
- Putnam Rolling Ladder Step Stools