Shop All Circuit Breakers
Pushmatic
Miniature Circuit Breaker, UBIP Series 100A, 2 Pole, 120/240V AC
Mfr # UBIP2100
Zoro # G3500165
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Pushmatic
- MFR # UBIP2100
- Zoro # G3500165
- UPC # 094925031133
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/HACR |
Width | 1.5 in |
Depth | 3.53 in |
Height | 3.81 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.81 in |
Length | 3.81 in |
Description
Miniature Circuit Breaker, Amps 100 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Push-to-Reset, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series L250-PL14, Phase Single, Series UBIP, Max. AIR Rating 10kA at 120/240V AC, For Use With Pushmatic and Bulldog Load Centers, Terminal Connection Lug, Frame Size 100A/HACR, Length 3.81 in, Width 1.5 in, Depth 3.53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 250' RG6U Coax Cable (56918247)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200426012)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SCO8V02S)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ126GY)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 1 Pole, 120/240V AC (UBIP120)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 2 Pole, 120/240V AC (UBIP220)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 1 Pole, 120/240V AC (UBIP115)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 1 Pole, 120/240V AC (UBIP130)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15/15A, 1 Pole, 120/240V AC (UBIP1515)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20/20A, 1 Pole, 120/240V AC (UBIP2020)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 35A, 3 Pole, 480V AC (ED43B035)
- Pushmatic Circuit Breakers