Shop All Paper Towel Dispensers
Push-Up Box
Wiper Dispenser, Paper Towel Sheets
Mfr # PUB1A
Zoro # G4026653
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Dry Wipe Dispenser
- Paper Towel Type Sheets
- Product Series Push-UP Box
- Dispenser Material Plastic
- Color White
Product Information
- Brand Push-Up Box
- MFR # PUB1A
- Zoro # G4026653
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 10.375 in |
Dispenser Width | 5 in |
Dispenser Depth | 3 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Dry Wipe Dispenser |
Paper Towel Type | Sheets |
Product Series | Push-UP Box |
Dispenser Material | Plastic |
Color | White |
Dispenser Capacity | (280) Wipes |
Hands Free | Yes |
Dispenser Product Grouping | Dry Wipe Dispenser |
Material | Plastic |
Dispenser Mounting | Surface |
Series | 5SY4 |
Category Type | Table Top Dispenser |
Features | Tissues Stay At The Top Of The Box Down To The Last One |
Finish | Stainless Steel |
For Wipe Dispensing Form | Pop Up Dispenser Box |
Dispenser Color | White |
Description
Dry Wipe Dispenser, For Wipe Dispensing Form Pop Up Dispenser Box, Dispenser Operation Manual, Dispenser Capacity (280) Wipes, Dispenser Mounting Surface, Dispenser Material Plastic, Color White, Dispenser Height 3 in, Dispenser Width 5 in, Dispenser Depth 3 in, Proprietary/Universal Universal, Product Series Push-UP Box, Features Tissues Stay At The Top Of The Box Down To The Last One
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- TORK Small Pack Foodservice Cloth, 1-Ply, 11.75 x 14.75, Unscented, White with Red Stripe, 50 Cloths, 4PK (192291)
- VIKAN VIKAN Green 20" Floor Squeegee (71502)
- SANI PROFESSIONAL Towels & Wipes, White, Cloth, 200 Wipes (P22884)
- BOBRICK Dispenser, Paper Towel , Recessed (B-359)
- SAN JAMAR Element Lever Roll Towel Dispenser, Classic, 12.5 x 8.5 x 12.75, Black Pearl (T950TBK)
- ULTRAFOLD Multifold/C-Fold, Towel Dispenser, Black (T1750TBK)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- BRADLEY Semi-Recessed Towel/Waste Unit (2271-100000)
- SAN JAMAR 12-15/16" Dispenser, Lever Roll, Black (SAN T1190TBK)
- KIMBERLY-CLARK PROFESSIONAL Lev-R-Matic Roll Towel Dispenser, 13 3/10w x 9 4/5d x 13 1/2h, Smoke (09765)
- Push-Up Box Paper Towel Dispensers